Fljótandi pakkning
- Tækniupplýsingar
- Ítarupplýsingar
- Excellent sealing ability thanks to permanently plastic (non-hardening) properties
- Resistance to vibration guaranteed even after years of exposure
- No pulling of threads during application
- Does not run on vertical or downward-sloping surfaces
- Temperature-resistant from -50°C to +270°C, briefly up to +300°C
- Poor heat conductivity
- Does not bond to metals or other materials chemically, prevents atmospheric corrosion
- Resistant to water, air, petrol, kerosene, numerous oils, synthetic lubricants, water/glycol and methanol compounds, anti-freeze, fluorocarbon cooling agents
- Silicone-free
- Non-toxic
- Cannot be used as a replacement for solid seal, but can be used with them
Not suitable for sealing oil pans.
Material combinations:
1. Metal – metal
2. Metal – plastic
3. Plastic – plastic
NSF registered, class P1, reg. no. 151822
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour Red
- Chemical basis Polyurethane
- Min./max. temperature resistance -50 to 250 °C
- Silicone-free Yes
- Weight of content 89.6 g
- Shelf life from production 60 Month
- Density 1.12 g/cm³
- Density conditions at 25°C
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Fljótandi pakkning dp300 80ml 0890 100 048 | Red | 10x | |
Fljótandi pakkning dp300 80mlVörunúmer: 0890 100 048Tæknilegar upplýsingar
|