Mínar síður

Þiljugrip

Vörunúmer: 0892 100 100
  • Tækniupplýsingar
  • Ítarupplýsingar
Assembly adhesive for fast and high-strength adhesive bonding for indoor and outdoor applications

High resistance


Resistant to weathering, ageing and UV



Hardens quickly


Skin forms after approx. one minute



Broad adhesive range


Can be used on a wide variety of substrates



Stable



Silicone-free

Notice
  • Not suitable for PS, PE, PP, Styrofoam. Min. one absorbent surface

  • Cannot be used on EPDM

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

  • Contents 310 ml
  • Colour Light beige
  • Container Cartridge
  • Chemical basis Styrene-butadiene rubber
  • Min. skin-formation time 1 min
  • Min./max. processing temperature 5 to 35 °C
  • Min./max. temperature resistance -40 to 100 °C
  • Weight of content 341 g
  • Full curing speed 3 mm/d
  • Min./max. final strength 4-5 d

Vörunafn M. í kassa
Þiljugrip 310ml 0892 100 100 12x
Alternate Text

Þiljugrip 310ml

Vörunúmer: 0892 100 100

Tæknilegar upplýsingar

  • Contents

    310 ml
  • Colour

    Light beige
  • Container

    Cartridge
  • Chemical basis

    Styrene-butadiene rubber
  • Min. skin-formation time

    1 min
  • Min./max. processing temperature

    5 to 35 °C
  • Min./max. temperature resistance

    -40 to 100 °C
  • Weight of content

    341 g
  • Full curing speed

    3 mm/d
  • Min./max. final strength

    4-5 d