Mínar síður

Stútar fyrir Combi kítti

Vörunúmer: 0891 660
  • Tækniupplýsingar
  • Ítarupplýsingar
For 300 ml + 310 ml metal cartridges (fine thread)
  • For adhesive sealant

  • With excellent cutting options

  • Length approx.: 10.5 cm

  • Colour: Grey

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Material Plastic
  • Colour Grey
  • Length 10.5 cm

Vörunafn M. í kassa
Stútur f. kombi kítti oþh. 0891 660 1x
Alternate Text

Stútur f. kombi kítti oþh.

Vörunúmer: 0891 660

Tæknilegar upplýsingar

  • Material

    Plastic
  • Colour

    Grey
  • Length

    10.5 cm