Kíttisstútar
- Tækniupplýsingar
- Ítarupplýsingar
- Length approx. 8 cm
- Three marked-out V-shaped nozzle cut-outs
- Colour: Transparent
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Material Plastic
- Colour Transparent
- Length 8 cm
Vörunafn | M. í kassa | |
---|---|---|
Kíttisstútur glær f. 310ml túpu 0890 100 099 | 12x | |
Kíttisstútur glær f. 310ml túpuVörunúmer: 0890 100 099Tæknilegar upplýsingar
|
||
Kíttisstútur v laga f. 300/310ml túpu 0891 023 001 | 12x | |
Kíttisstútur v laga f. 300/310ml túpuVörunúmer: 0891 023 001Tæknilegar upplýsingar
|
||
Stútur fyrir rúðukítti 0891 651 0 | 12x | |
Stútur fyrir rúðukíttiVörunúmer: 0891 651 0Tæknilegar upplýsingar
|
||
Langur kíttisstútur 15cm 0891 651 12 | 10x | |
Langur kíttisstútur 15cmVörunúmer: 0891 651 12Tæknilegar upplýsingar
|