PVC lím
- Tækniupplýsingar
- Ítarupplýsingar
User-friendly
Thixotropic setting prevents dripping on vertical bonds.
Suitable for indoor and outdoor use
- Guarantees weatherproof bonding
- Effective resistance to UV and weathering
Short curing time
Rapidly ready for further work.
Excellent resistance to media
- Resistant to water, oil, petrol and alcohol
- Short-term resistance to diluted acids and alkaline solutions
Silicone-free
When bonding additional profiles to Renolit film surfaces, it must be ensured that the additional profiles lie flat on the window profile and no adhesive gets on the film surface. This could result in bubbles forming in the acrylic layer before the adhesive has hardened sufficiently when exposed to high temperatures.
Not to be used with pressure pipes.
The FSK System Adhesive can only bridge adhesive gaps < 0.1 mm permanently.
The adhesive quantity is to be selected depending on the material thickness; the adhesive can “snap through” or lead to the formation of predetermined breaking points.
Adhesive joint can take weight after 16 hrs, depending on situation, complete hardness may take up to 8 weeks to achieve.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 204.08 ml
- Colour Transparent
- Chemical basis Vinyl chloride polymer
- Density/conditions 0,99 g/cm³ / at 20°C, 50% relative humidity
- Min./max. processing temperature 5 to 35 °C
- Min./max. temperature resistance -40 to 130 °C
- Min. flashing point -14 °C
- Shelf life from production/conditions 24 Month / at 15°C to 25°C
- Silicone-free Yes
-
Resistance against
Alcohol
Petrol
Oil
Water -
Short-term resistance against
Diluted acids
Diluted lye - Weight of content 200 g
- Ultraviolet resistance Yes
- Smell/fragrance Characteristic
- Viscosity 4000 mPas
- Solvent-free No
- Viscosity conditions at 23°C
- Curing time/conditions 24 h/ at 20°C
- Min./max. functional strength 2-4 min
- Max. functional strength 4 min
- Min. initial strength 4 min
- Application quantity per running metre/conditions 8 g/m / for 20-mm wide bar
- Max. application quantity in surface bonding 400 g/m²
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Pvc lím í túpu glært 200g 0892 100 09 | Transparent | 30x | |
Pvc lím í túpu glært 200gVörunúmer: 0892 100 09Tæknilegar upplýsingar
|
|||
Pvc lím í túpu hvítt 200g 0892 100 091 | White | 30x | |
Pvc lím í túpu hvítt 200gVörunúmer: 0892 100 091Tæknilegar upplýsingar
|