Mínar síður

Pústkítti

Vörunúmer: 0890 100 045
Pústkítti
  • Tækniupplýsingar
  • Ítarupplýsingar
Soft compound for quick, easy and completely gas-tight assembly of sleeve (pipe plug) and flange connectors in exhaust systems.
  • No complicated welding required

  • Becomes as hard as metal due to the heat from the exhaust

  • Temperature resistant up to approx. 800°C

  • Seals off permanently

  • Resistant to impacts and vibration

  • Not susceptible to rust — hence easy to dismantle

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour Grey
  • Chemical basis Sodium silicate
  • Max. temperature resistance 800 °C
  • Weight of content 140 g
  • Shelf life from production 12 Month
  • Smell/fragrance Odourless
  • Density 1.71 g/cm³
  • Density conditions at 20°C

Vörunafn M. í kassa
Pústkítti 140g túpa 0890 100 045 6x
Alternate Text

Pústkítti 140g túpa

Vörunúmer: 0890 100 045

Tæknilegar upplýsingar

  • Colour

    Grey
  • Chemical basis

    Sodium silicate
  • Max. temperature resistance

    800 °C
  • Weight of content

    140 g
  • Shelf life from production

    12 Month
  • Smell/fragrance

    Odourless
  • Density

    1.71 g/cm³
  • Density conditions

    at 20°C