Mínar síður

Pensilkítti

Vörunúmer: 0892 010
  • Tækniupplýsingar
  • Ítarupplýsingar
Sealant for true-to-original reproduction of the brush structure in the factory.
  • Fast drying

  • Can be painted over after one hour

  • Silicone-free

  • Permanently elastic

  • Easy to spread

  • Suitable for application with the brush

  • Resistant to water and mineral oil

  • Adheres well to bare, primed and painted metal

  • Basis: Nitrile rubber

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour Light grey (bright grey)
  • Chemical basis Nitrile rubber
  • Min./max. temperature resistance -25 to 80 °C
  • Min. flashing point -20 °C
  • Silicone-free Yes
  • Resistance against Mineral oils
    Water
  • Weight of content 1.2 kg
  • Shelf life from production 24 Month
  • Conditions to maintain shelf life from production well-ventilated storage area, 20°C
  • Smell/fragrance Characteristic
  • Density 1.12 g/cm³
  • Max. short-term temperature resistance 150 °C
  • Recoatable/Can be painted over Yes

Vörunafn M. í kassa
Pensilkítti 1200ml dós 0892 010 1x
Alternate Text

Pensilkítti 1200ml dós

Vörunúmer: 0892 010

Tæknilegar upplýsingar

  • Colour

    Light grey (bright grey)
  • Chemical basis

    Nitrile rubber
  • Min./max. temperature resistance

    -25 to 80 °C
  • Min. flashing point

    -20 °C
  • Silicone-free

    Yes
  • Resistance against

    Mineral oils
    Water
  • Weight of content

    1.2 kg
  • Shelf life from production

    24 Month
  • Conditions to maintain shelf life from production

    well-ventilated storage area, 20°C
  • Smell/fragrance

    Characteristic