Múrlím
Vörunúmer: 0903 450 201
- Tækniupplýsingar
- Contents 300 ml
- Colour Grey
- Chemical basis Vinylester, styrene free
- Shelf life from production/conditions 12 Month / cool and dry storage area, 5°C to 25°C
-
Approval
ETA-12/0164
ETA-13/1040
ETA-16/0757
ETA-20/0854 - Type description WIT-VM 250
-
Suitable application gun
Bttery powered application gun 330 ml
Application gun WIT 330 ml
Application gun MULTI
Silicone application gun 310 ml - Min./max. processing temperature /conditions mperature in the anchorage ground during processing and hardening
- Min./max. ambient temperature / Conditions -40 to 120 °C / after completely curing process
- Temperature resistance, long-term temperatures max. 72 °C
- Temperature resistance, short-term temperatures max. 120 °C
- Included in delivery Mortar cartridge 300 ml (tubular film) + 1 x mixer nozzle
Vörunafn | M. í kassa | |
---|---|---|
Múr-lím wit-vm 250 300 ml 0903 450 201 | 12x | |
Múr-lím wit-vm 250 300 mlVörunúmer: 0903 450 201Tæknilegar upplýsingar
|