Fúgukítti
Vörunúmer: 0892 320 020
- Tækniupplýsingar
- Contents 600 ml
- Colour White
- Chemical basis Silane modified polymer
- Min. skin-formation time 30 min
- Shore A hardness 28
- Min./max. processing temperature 5 to 40 °C
- Min./max. temperature resistance -40 to 90 °C
- Shelf life from production/conditions 18 Month
- Silicone-free Yes
- Ultraviolet resistance Yes
- Recoatable/Can be painted over Yes
- Solvent-free Yes
- Continuous motion absorption 25 %
- Full curing speed 2.5 mm/d
Vörunafn | Colour | Contents | M. í kassa | |
---|---|---|---|---|
Fúgukítti ms polymer hvítt 290ml 0892 320 010 | White | 290 ml | 24x | |
Fúgukítti ms polymer hvítt 290mlVörunúmer: 0892 320 010Tæknilegar upplýsingar
|
||||
Fúgukítti ms polymer grátt 290ml 0892 320 011 | Grey | 290 ml | 24x | |
Fúgukítti ms polymer grátt 290mlVörunúmer: 0892 320 011Tæknilegar upplýsingar
|
||||
Fúgukítti hvítt 600ml í pulsu. 0892 320 020 | White | 600 ml | 20x | |
Fúgukítti hvítt 600ml í pulsu.Vörunúmer: 0892 320 020Tæknilegar upplýsingar
|