Hreinsir f. frauðbyssu
- Tækniupplýsingar
- Ítarupplýsingar
Highly-effective
Dissolves all fresh foam soiling easily and quickly.
500 ml can is adapted to PU foam guns
- It is particularly well suited for cleaning foam guns.
- The 500 ml can contains an additional spray head for external cleaning of foam guns and other surfaces.
Can etch surfaces such as lacquer, paint and plastics. Can cause colour fading or dissolving in textiles. Hardened PU foam can only be removed with PURLOGIC foam cleaner, art. no. 0892 160 000, or mechanically.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 500 ml
- Colour Transparent
- Container Aerosol can
- Chemical basis Acetone
- Silicone-free Yes
- Weight of content 390 g
- Shelf life from production 12 Month
- Smell/fragrance Characteristic
- Density 0.78 g/cm³
- AOX-free Yes
- Density conditions at 20°C
- Bio-degradable No
- Acid-free Yes
- Resin-free Yes
Vörunafn | M. í kassa | |
---|---|---|
Hreinsir f. frauðbyssu 500ml 0892 160 | 12x | |
Hreinsir f. frauðbyssu 500mlVörunúmer: 0892 160Tæknilegar upplýsingar
|