Mínar síður

Tveggja þátta festifrauð

Vörunúmer: 0892 144
  • Tækniupplýsingar
  • Ítarupplýsingar
2C cartridge foam for secure door frame installation

Efficient to work with


Reduces spreading time to 15 minutes, saving time and money



Good adhesive properties


Good adhesion to virtually all substrates found in construction



Stable foam structure


No pressure needed once spreading time is reached



Tested product features


  • Joint sound insulation. Reduces noise level at RST,w = 61 dB in accordance with DIN 52210

  • Thermal conductivity. Reduces thermal loss at 0.035 W/(mK) in accordance with DIN 52612

  • Air permeability. Prevents draughts, in accordance with DIN 18055/EN 42

  • Water vapour permeability. Tested in accordance with DIN EN ISO 12572

  • Energy-saving as per EnEV. Heating cost savings of 9%, in accordance with DIN 18055/EN 42

  • General test certificate from construction authorities. Complies with building material class B2 in accordance with DIN 4102, Part 1

  • EMICODE-certified


Fine-celled and uniform foam structure



Silicone- and solvent-free



Resistant to ageing

Notice

Does not adhere to polyethylene, silicone. PTFE and grease.


Primer should be applied to porous and absorbent surfaces. When installing door frames, make sure that counter-wedges and bracing are used at the setting points. The despreading time can increase significantly with damp building surfaces. Moisture does not need to be added (wetting the adhesive surfaces) with 2-component foams. Max. joint width 20 mm in accordance with IfT directive.



*Measured at 23°C and 50% humidity

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 400 ml
  • Colour Green
  • Chemical basis Polyurethane prepolymer
  • Elongation at break 30 %
  • Min. combined tension and shear resistance 9 N/cm²
  • Min./max. processing temperature 10 to 25 °C
  • Min./max. temperature resistance -40 to 80 °C
  • Resistance against Aging
  • Shelf life from production 12 Month
  • Conditions to maintain shelf life from production upright and dry storage area
  • Building material class B2 - Normally inflammable
  • Building material class conditions in accordance with DIN 4102
  • Moulded density 35 kg/m³
  • Conditions for moulded density in released form, tested in accordance with Würth test methods
  • Compression strength 5 N/cm²
  • Compression strength conditions based on DIN 53421, at 10% compression
  • Smell/fragrance Characteristic
  • Max. short-term temperature resistance 120 °C
  • Working life 4 min
  • Conditions for combined tension and shear resistance in accordance with DIN 53427
  • Cell structure Fine
  • Cell structure conditions tested in accordance with Würth test methods
  • Tack-free after 5 min
  • Conditions for being tack-free at 23°C and 50% humidity
  • Can be cut after 15 min
  • Conditions for ability to cut at 23°C and 50% relative humidity
  • Final spreading possible after 60 min
  • Conditions for final spreading at room temperature
  • Full resilience 1 h
  • Conditions for full resilience at room temperature
  • Yield (volume) approx. 10 l
  • Conditions for yield Tested in accordance with Würth test methods
  • Min./max. ambient processing temperature 10 to 25 °C
  • Min./max. surface processing temperature 10 to 25 °C
  • Min./max. processing temperature for can 10 to 25 °C

Vörunafn M. í kassa
Festifrauð tveggjaþátta fast 400ml 0892 144 12x
Alternate Text

Festifrauð tveggjaþátta fast 400ml

Vörunúmer: 0892 144

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Colour

    Green
  • Chemical basis

    Polyurethane prepolymer
  • Elongation at break

    30 %
  • Min. combined tension and shear resistance

    9 N/cm²
  • Min./max. processing temperature

    10 to 25 °C
  • Min./max. temperature resistance

    -40 to 80 °C
  • Resistance against

    Aging
  • Shelf life from production

    12 Month
  • Conditions to maintain shelf life from production

    upright and dry storage area