Mínar síður

Festifrauð f. byssu

Vörunúmer: 0892 142
  • Tækniupplýsingar
  • Ítarupplýsingar
1-component gun foam for a variety of applications

Small can, high capacity


Up to 40 litres of foam from an easy-to-use and handy can.



Suitable for use in winter


Can also be applied at surface and ambient temperatures down to -5°C



Tested product characteristics


  • Joint sound insulation: Reduces noise level (RST,w = 61 dB in accordance with DIN 52210)

  • Thermal conductivity: Reduces heat loss in accordance with DIN 52612

  • Air permeability: Prevents draughts, tested in accordance with EN 1026

  • Water vapour permeability: Tested in accordance with DIN EN ISO 12572.

  • Energy saving according to German Energy Saving Ordinance (EnEV): Heating cost savings of 6%, based on DIN 18055/EN 204

  • General test certificate issued by construction authorities: Complies with building material class B2 in accordance with DIN 4102, Part 1


Fine-celled and uniform foam structure



Silicone- and solvent-free



Resistant to ageing

Notice

"Light ivory" colour is ideally suited for renovating old buildings.


Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease. Unhardened foam must not come into contact with wet adhesive.

Proof of Performance

Structure adhesive systems according to ift certification program QM360: 2014, Reg. no. 188 7050098

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 500 ml
  • Colour Concrete grey
  • Container Can
  • Chemical basis Single component polyurethane
  • Min. tensile strength 8 N/mm²
  • Conditions for tensile strength based on DIN 53430
  • Elongation at break 20 %
  • Min. combined tension and shear resistance 12 N/cm²
  • Resistance against Aging
  • Max. temperature resistance 90 °C
  • Weight of content 475 g
  • Number per pallet 825 PCS
  • Ultraviolet resistance No
  • Min. temperature resistance -40 °C
  • Shelf life from production 12 Month
  • Conditions to maintain shelf life from production at 20°C
  • Heat conductance λ 0.036 W/(m*K)
  • Heat conductance λ conditions in accordance with DIN 52612
  • Building material class B2 - Normally inflammable
  • Building material class conditions in accordance with DIN 4102-1
  • Moulded density 12 kg/m³
  • Conditions for moulded density tested in accordance with Würth test methods
  • Water absorption (%) 0.3 Vol-%
  • Water absorption conditions in accordance with DIN 53433
  • Min. processing temperature 5 °C
  • Max. processing temperature 25 °C
  • Compression strength 2 N/cm²
  • Compression strength conditions based on DIN 53421, at 10% compression
  • Breaking elongation conditions in accordance with DIN 53571
  • CFC (fuel gas) free Yes
  • Smell/fragrance Characteristic
  • Conditions for combined tension and shear resistance in accordance with DIN 53427
  • Cell structure Medium - fine
  • Cell structure conditions tested in accordance with Würth test methods
  • Tack-free after 7 min
  • Conditions for being tack-free at 23°C and 50% humidity
  • Can be cut after 40 min
  • Conditions for ability to cut at 23°C and 50% relative humidity
  • Final spreading possible after 2 h
  • Conditions for final spreading for 30-mm foam bead
  • Full resilience 12 h
  • Conditions for full resilience at 20°C and 65% relative humidity
  • Min. ambient processing temperature -5 °C
  • Max. ambient processing temperature 30 °C
  • Min. surface processing temperature -5 °C
  • Max. surface processing temperature 30 °C
  • Min. processing temperature for can 5 °C
  • Max. processing temperature for can 25 °C
  • Breaking elongation 20 %
  • Elongation at break conditions based on DIN 53430
  • Yield (volume) approx. 40 l
  • Conditions for yield Foam yield (free foaming)
  • HCFC-free Yes

Vörunafn M. í kassa
Festifrauð f. byssu 500ml þan 40ltr 0892 142 15x
Alternate Text

Festifrauð f. byssu 500ml þan 40ltr

Vörunúmer: 0892 142

Tæknilegar upplýsingar

  • Contents

    500 ml
  • Colour

    Concrete grey
  • Container

    Can
  • Chemical basis

    Single component polyurethane
  • Min. tensile strength

    8 N/mm²
  • Conditions for tensile strength

    based on DIN 53430
  • Elongation at break

    20 %
  • Min. combined tension and shear resistance

    12 N/cm²
  • Resistance against

    Aging
  • Max. temperature resistance

    90 °C