Mínar síður

Festifrauð

Vörunúmer: 0892 143
  • Tækniupplýsingar
  • Ítarupplýsingar
1-component single-use mounting foam to insulate, fill and seal cavities

Small can, high capacity


Up to 30 litres of foam from an easy-to-use and handy slim can.



Suitable for use in winter


Can also be applied at surface and ambient temperatures down to -5°C



Tested product characteristics


  • General test certificate from construction authorities: Complies with building material class B2 in accordance with DIN 4102, Part 1.

  • Joint sound insulation: Reduced noise emission as per EN ISO 717-1

  • Thermal insulation properties in accordance with EN 12667

  • Air permeability: Prevents draughts, tested in accordance with DIN EN 1026

  • Water vapour permeability: Tested in accordance with DIN EN ISO 12572

  • Energy-saving as per EnEV: Heating cost savings of 9% compared to caulking materials, based on DIN 18055/EN 204.


Fine-celled and uniform foam structure



High degree of emptying



No sign of ageing

Notice

Primer should be applied to porous and absorbent surfaces.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 500 ml
  • Colour Ice blue
  • Container Can
  • Chemical basis Single component polyurethane
  • Min. tensile strength 6.9 N/cm²
  • Conditions for tensile strength based on DIN 53430
  • Elongation at break 20.5 %
  • Min. combined tension and shear resistance 3.2 N/cm²
  • Max. temperature resistance 80 °C
  • Min. temperature resistance -40 °C
  • Shelf life from production 12 Month
  • Conditions to maintain shelf life from production at 20°C
  • Heat conductance λ 0.038 W/(m*K)
  • Heat conductance λ conditions in accordance with DIN 52612
  • Building material class B2 - Normally inflammable
  • Building material class conditions in accordance with DIN 4102
  • Moulded density 16 kg/m³
  • Conditions for moulded density in accordance with DIN EN ISO 845 (average)
  • Water absorption (%) 0.3 Vol-%
  • Water absorption conditions in accordance with DIN 53433
  • Min. processing temperature 5 °C
  • Max. processing temperature 25 °C
  • Compression strength 1.9 N/cm²
  • Compression strength conditions based on DIN 53421, at 10% compression
  • CFC (fuel gas) free Yes
  • Smell/fragrance Characteristic
  • Conditions for combined tension and shear resistance in accordance with DIN 53427
  • Cell structure Medium - fine
  • Cell structure conditions tested in accordance with Würth test methods
  • Tack-free after 9 min
  • Conditions for being tack-free tested in accordance with Würth test methods
  • Can be cut after 15 min
  • Conditions for ability to cut tested in accordance with Würth test methods
  • Full resilience 12 h
  • Conditions for full resilience at 20°C and 50% relative humidity
  • Min. ambient processing temperature -5 °C
  • Min. surface processing temperature -5 °C
  • Min. processing temperature for can 5 °C
  • Max. processing temperature for can 25 °C
  • Elongation at break conditions based on DIN 53430
  • Yield (volume) approx. 30 l
  • Conditions for yield at 20°C

Vörunafn M. í kassa
Festifrauð 500ml þan 35ltr 0892 143 12x
Alternate Text

Festifrauð 500ml þan 35ltr

Vörunúmer: 0892 143

Tæknilegar upplýsingar

  • Contents

    500 ml
  • Colour

    Ice blue
  • Container

    Can
  • Chemical basis

    Single component polyurethane
  • Min. tensile strength

    6.9 N/cm²
  • Conditions for tensile strength

    based on DIN 53430
  • Elongation at break

    20.5 %
  • Min. combined tension and shear resistance

    3.2 N/cm²
  • Max. temperature resistance

    80 °C
  • Min. temperature resistance

    -40 °C