Mínar síður

Aukarör f. frauð

Vörunúmer: 0891 151 1
  • Tækniupplýsingar
  • Ítarupplýsingar
Suitable for PURLOGIC Easy, PURLOGIC Easy White and PURLOGIC Fast.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Material Polypropylene / polyethylene
  • Colour Colourless
  • Version Narrow
  • Length 180 mm
  • Diameter 3.9 mm

Vörunafn M. í kassa
Auka rör f. 0892 143 frauð 0891 151 1 20x
Alternate Text

Auka rör f. 0892 143 frauð

Vörunúmer: 0891 151 1

Tæknilegar upplýsingar

  • Material

    Polypropylene / polyethylene
  • Colour

    Colourless
  • Version

    Narrow
  • Length

    180 mm
  • Diameter

    3.9 mm