Mínar síður

Fljótandi málmur

Vörunúmer: 0893 449
Fljótandi málmur
  • Tækniupplýsingar
  • Ítarupplýsingar
Fast-acting repair system, ideal for installers and workshops in the metal processing sector.
  • High-quality two-component reaction resin system that exhibits characteristics similar to those of metal due to its special formula

  • The ideal mixing ratio of the components (A:B = 1:1, pressing out two strands of the same length from the tubes) makes incorrect mixing of the repair compound virtually impossible

  • Specifically designed for smaller repair jobs where a quick turnaround is required

  • Can be applied with a spatula and does not run, which also makes vertical application possible

  • After hardening, Liquid Metal Fe1 can easily be processed in the same way as metal with lathing, milling, drilling, filing or thread cutting

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour Grey
  • Fully hardening/curing conditions Room temperature
  • Min. tensile strength 12.5 N/mm²
  • Min. combined tension and shear resistance 14.5 N/mm²
  • Weight of content 500 g
  • Shelf life from production 24 Month
  • Density 2.8 kg/m³
  • Density conditions Components A and B mixed
  • Viscosity/consistency Pasty
  • Min./max. temperature resistance of the hardened material -60 to 120 °C
  • Working life 5 min
  • Conditions for working life at 20°C, 20 g total mass
  • Min. compressive strength 70 N/mm²
  • Coefficient of thermal expansion 0.0004 1/K
  • Min./max. gelation time 7-12 min
  • Min./max. curing time 4-24 h
  • Conditions for gelation time at room temperature

Vörunafn M. í kassa
Fljótandi málmur 500g 0893 449 1x
Alternate Text

Fljótandi málmur 500g

Vörunúmer: 0893 449

Tæknilegar upplýsingar

  • Colour

    Grey
  • Fully hardening/curing conditions

    Room temperature
  • Min. tensile strength

    12.5 N/mm²
  • Min. combined tension and shear resistance

    14.5 N/mm²
  • Weight of content

    500 g
  • Shelf life from production

    24 Month
  • Density

    2.8 kg/m³
  • Density conditions

    Components A and B mixed
  • Viscosity/consistency

    Pasty
  • Min./max. temperature resistance of the hardened material

    -60 to 120 °C