Mínar síður

Epoxi staukur

Vörunúmer: 0893 449 011
  • Tækniupplýsingar
  • Ítarupplýsingar
2-component compound for quick and simple repairs of surface damage.

Easy to use


  • Time-consuming mixing no longer required

  • Good dispensing facility

  • Quick to apply


Excellent adhesion properties


  • High-strength

  • Numerous application options


Simple to process further


  • Suitable for a wide range of post-processing options, such as drilling, milling, sawing and sanding

  • Can be painted over


High degree of temperature resistance


Temperature resistance up to 120°C, briefly up to 150°C

Notice

Protect from frost and direct sunlight when not applied. Gloves should be worn when applying the repair compound. Due to the different material densities, there are differences in the information regarding the weight of each stick type. For applications subject to high material stresses, the suitability of the repair compound must be checked with preliminary testing.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour Silver coloured
  • Chemical basis Epoxy resin
  • Min. tensile strength 6.4 N/mm²
  • Length 175 mm
  • Min. temperature conditions -20 °C
  • Max. temperature conditions 120 °C
  • Diameter (Ø) 22 mm
  • Shelf life from production 24 Month
  • Conditions to maintain shelf life from production frost-free storage area, no exposure to sunlight
  • Min. processing temperature 5 °C
  • Max. processing temperature 25 °C
  • Density 1.85 g/cm³
  • Max. short-term temperature resistance 150 °C
  • Substrates with good adhesion Copper
    Brass
    Aluminium
    Lead
    Chrome
    Stainless steel
    Cast iron
    Steel (bare and anodised)
    Titanium
    Zinc sheets
  • Max. temperature resistance of the hardened material 120 °C
  • Conditions for final strength at 23°C
  • Min. final strength 3 h
  • Processing time 3 min
  • Min. temperature resistance of the hardened material -20 °C
  • Can be further processed after min. 20 min
  • Shore D hardness 87

Vörunafn M. í kassa
Epoxi staukur fyrir málm 120g 0893 449 011 1x
Alternate Text

Epoxi staukur fyrir málm 120g

Vörunúmer: 0893 449 011

Tæknilegar upplýsingar

  • Colour

    Silver coloured
  • Chemical basis

    Epoxy resin
  • Min. tensile strength

    6.4 N/mm²
  • Length

    175 mm
  • Min. temperature conditions

    -20 °C
  • Max. temperature conditions

    120 °C
  • Diameter (Ø)

    22 mm
  • Shelf life from production

    24 Month
  • Conditions to maintain shelf life from production

    frost-free storage area, no exposure to sunlight
  • Min. processing temperature

    5 °C