Mínar síður

Ál slípimassi

Vörunúmer: 0893 121 301
  • Tækniupplýsingar
  • Ítarupplýsingar
For cleaning and polishing

Polish paste


  • Can be used in all positions

  • Does not run on vertical surfaces


Polishing additives with remoisturising effect


  • Produces a smooth surface that repels water

  • Prevents re-soiling


Low consumption


High yield due to minimum use of polishing compound

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour Dark grey
  • Container Can
  • Chemical basis Water-carbon emulsion
  • Weight of content 500 g
  • Shelf life from production 12 Month
  • Conditions to maintain shelf life from production cool and dry storage area
  • Smell/fragrance Characteristic
  • Density 1 g/cm³
  • pH value 8.5
  • AOX-free Yes
  • Viscosity 1500 mPas
  • Bio-degradable Yes

Vörunafn M. í kassa
Ál slípimassi 500ml 0893 121 301 6x
Alternate Text

Ál slípimassi 500ml

Vörunúmer: 0893 121 301

Tæknilegar upplýsingar

  • Colour

    Dark grey
  • Container

    Can
  • Chemical basis

    Water-carbon emulsion
  • Weight of content

    500 g
  • Shelf life from production

    12 Month
  • Conditions to maintain shelf life from production

    cool and dry storage area
  • Smell/fragrance

    Characteristic
  • Density

    1 g/cm³
  • pH value

    8.5
  • AOX-free

    Yes