Mínar síður

Akrýlkítti úti

Vörunúmer: 0892 161 1
  • Tækniupplýsingar
  • Ítarupplýsingar
High-quality acrylic sealant for expansion joints in indoor and outdoor areas

Can be painted/plastered over


Outstanding adhesion of commercially available paints/plasters on sealant.


Due to the wide variety of paint and lacquer formulas available, we recommend that you always carry out preliminary testing in order to rule out any interactions. Caution: Sealant joints that have been fully painted over tend to crack when movement occurs in the joint, as the applied paint is generally less elastic than the sealant.



Extremely elastic/flexible


Better at absorbing expansions than ordinary acrylic sealants.



Wide adhesive spectrum on a range of standard structural surfaces



Building material class B2


In accordance with DIN 4102



Silicone-free



Resistant to ageing, weathering and UV



Odourless

Notice

The setting speed depends on the processing temperature, the weather conditions, the depth and width of the joint, and the substrate moisture. Drying mostly occurs from the surface into the depth of the joint, and is slower with increasing joint depth. The speed is greatly delayed in cold, damp weather. In warmer weather, in which the relative humidity can reach 100%, no skin formation or hardening occurs. This is because in acrylates, a concentration gradient must be specified as a prerequisite. Standing water should be prevented in the acrylic joint as this can lead to erosion.



The 600-ml bags are packed with 6 bag tips art. no. 0891601001.

Proof of Performance

Tested in accordance with EN 15651 Part 1


  • Fire behaviour: Class E

  • Stability under load: ≤ 3 mm

  • Volume loss: ≤ 25%

  • Tensile behaviour after immersion in water (at 23°C), ductile: ≥ 100%

  • Durability: Passed

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 310 ml
  • Colour White
  • Container Cartridge
  • Chemical basis Acrylic resin dispersion
  • Min. skin-formation time 10 min
  • Fully hardening/curing conditions 23°C and 50% relative humidity
  • Shore A hardness 10
  • Min./max. processing temperature 5 to 40 °C
  • Min./max. temperature resistance -20 to 80 °C
  • Ultraviolet resistance Yes
  • Shelf life from production 24 Month
  • Conditions to maintain shelf life from production at min. -15°C, slow defrosting time
  • Min. breaking elongation 300 %
  • Breaking elongation conditions for 2-mm film
  • Smell/fragrance Characteristic
  • Density 1.5 g/cm³
  • Recoatable/Can be painted over Yes
  • Continuous motion absorption 20 %
  • Full curing speed 1 mm/d
  • Fungicidal properties No
  • Conditions for skin-formation time at 23°C and 50% relative humidity
  • Surface pre-treatment required On absorbent or porous surfaces
  • Ratio of ingredients Mixing ratio of painters acrylic to water = 1:5 to 1:10
  • Coating compatibility Yes

Vörunafn Colour M. í kassa
Akrýlkítti úti, hvítt 310ml 0892 161 1 White 24x
Alternate Text

Akrýlkítti úti, hvítt 310ml

Vörunúmer: 0892 161 1

Tæknilegar upplýsingar

  • Contents

    310 ml
  • Colour

    White
  • Container

    Cartridge
  • Chemical basis

    Acrylic resin dispersion
  • Min. skin-formation time

    10 min
  • Fully hardening/curing conditions

    23°C and 50% relative humidity
  • Shore A hardness

    10
  • Min./max. processing temperature

    5 to 40 °C
  • Min./max. temperature resistance

    -20 to 80 °C
  • Ultraviolet resistance

    Yes
Akrýlkítti úti, brúnt 310ml 0892 161 2 Brown 24x
Alternate Text

Akrýlkítti úti, brúnt 310ml

Vörunúmer: 0892 161 2

Tæknilegar upplýsingar

  • Contents

    310 ml
  • Colour

    Brown
  • Container

    Cartridge
  • Chemical basis

    Acrylic resin dispersion
  • Min. skin-formation time

    10 min
  • Fully hardening/curing conditions

    23°C and 50% relative humidity
  • Shore A hardness

    10
  • Min./max. processing temperature

    5 to 40 °C
  • Min./max. temperature resistance

    -20 to 80 °C
  • Ultraviolet resistance

    Yes
Akrýlkítti úti, grátt 310ml 0892 161 3 Grey 24x
Alternate Text

Akrýlkítti úti, grátt 310ml

Vörunúmer: 0892 161 3

Tæknilegar upplýsingar

  • Contents

    310 ml
  • Colour

    Grey
  • Container

    Cartridge
  • Chemical basis

    Acrylic resin dispersion
  • Min. skin-formation time

    10 min
  • Fully hardening/curing conditions

    23°C and 50% relative humidity
  • Shore A hardness

    10
  • Min./max. processing temperature

    5 to 40 °C
  • Min./max. temperature resistance

    -20 to 80 °C
  • Ultraviolet resistance

    Yes