Mínar síður

Akrýlkítti

Vörunúmer: 0892 165
  • Tækniupplýsingar
  • Ítarupplýsingar
For sealing indoor joints with low absorption of movements.

Can be coated/plastered over


Excellent adhesion of commercially available paints/plasters onto the sealant



Wide range of applications


Suitable for joints indoors subject to less stretching.



Silicone-free



Resistant to ageing, weathering and UV

Notice

Due to the wide variety of paint and lacquer formulas available, we recommend that you always carry out preliminary testing in order to rule out any interactions. Caution: Sealant joints that have been fully painted over tend to crack when movement occurs in the joint, as the applied paint is generally less elastic than the sealant.


The 600 ml bags are packed with 6 bag tips, art. no. 0891601001.

Proof of Performance

Tested in accordance with EN 15651 Part 1


  • Fire behaviour: Class E

  • Stability under load: ≤ 5%

  • Volume loss: ≤ 45%

  • Tensile behaviour after immersion in water (at 23°C), ductile: ≥ 25%

  • Durability: Passed


Building material class B2 in accordance with DIN 4102

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 310 ml
  • Colour White
  • Container Cartridge
  • Chemical basis Acrylic resin dispersion
  • Min. skin-formation time 10 min
  • Fully hardening/curing conditions 23°C and 50% relative humidity
  • Shore A hardness 50
  • Min./max. processing temperature 5 to 40 °C
  • Min./max. temperature resistance -20 to 80 °C
  • Shelf life from production/conditions 18 Month / at 20°C
  • Silicone-free Yes
  • Ultraviolet resistance Yes
  • Min. breaking elongation 250 %
  • Breaking elongation conditions for 2-mm film
  • Smell/fragrance Faint odour
  • Density 1.6 g/cm³
  • Recoatable/Can be painted over Yes
  • Continuous motion absorption 5 %
  • Full curing speed 1 mm/d
  • Fungicidal properties No
  • Conditions for skin-formation time at 23°C and 50% relative humidity
  • Surface pre-treatment required On absorbent or porous surfaces
  • Ratio of ingredients Mixing ratio of acrylic sealant to water = 1:1 to 1:5
  • Coating compatibility Yes

Vörunafn Colour M. í kassa
Akrýlkítti, hvítt 310ml 0892 165 White 24x
Alternate Text

Akrýlkítti, hvítt 310ml

Vörunúmer: 0892 165

Tæknilegar upplýsingar

  • Contents

    310 ml
  • Colour

    White
  • Container

    Cartridge
  • Chemical basis

    Acrylic resin dispersion
  • Min. skin-formation time

    10 min
  • Fully hardening/curing conditions

    23°C and 50% relative humidity
  • Shore A hardness

    50
  • Min./max. processing temperature

    5 to 40 °C
  • Min./max. temperature resistance

    -20 to 80 °C
  • Shelf life from production/conditions

    18 Month / at 20°C