Vaxlitur
- Tækniupplýsingar
- Ítarupplýsingar
Wide range of colours
Matching colours for a wide range of different wood colours.
Colours can be mixed together
Better matching of the colour tone to the surfaces.
Simple application
Fast and easy filling of small scratches, cracks and open joints.
Inexpensive repair work
Instead of replacement or costly new surface treatment of the whole surface.
- Suitable for indoor use.
- Please follow the application instructions included with each assortment pack precisely.
- Please note that wood has a natural colour that depends on a wide range of different factors. Therefore, several wax colours should always be used to ensure the touch-up work does not show.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour Beech, middle
- Chemical basis Wax
- Min. flashing point 80 °C
- Conditions to maintain shelf life from production at room temperature
- Dripping point conditions in accordance with DIN 51801
- Min. processing time 2 min
- Max. processing time 3 min
- Softening point 66 °C
- Conditions for softening point in accordance with ISO 2207
- Min. dripping point 74 °C
- Water-soluble No
Vörunafn | M. í kassa | |
---|---|---|
Vax litur nr.201 hvítur 0890 403 201 | 5x | |
Vax litur nr.201 hvíturVörunúmer: 0890 403 201Tæknilegar upplýsingar
|
||
Vaxlitur nr. 205 hlynur/rauðleitur 0890 403 205 | 5x | |
Vaxlitur nr. 205 hlynur/rauðleiturVörunúmer: 0890 403 205Tæknilegar upplýsingar
|
||
Vax litur nr.206 beyki/ljósbrúnn 0890 403 206 | 5x | |
Vax litur nr.206 beyki/ljósbrúnnVörunúmer: 0890 403 206Tæknilegar upplýsingar
|
||
Vaxlitur mjúkur 0890 403 207 | 5x | |
Vaxlitur mjúkurVörunúmer: 0890 403 207 |
||
Vaxlitur 0890 403 208 | 5x | |
VaxliturVörunúmer: 0890 403 208 |
||
Vax litur ljós eik 0890 403 210 | 5x | |
Vax litur ljós eikVörunúmer: 0890 403 210Tæknilegar upplýsingar
|
||
Vaxlitur eik 'rusical' 0890 403 214 | 5x | |
Vaxlitur eik 'rusical'Vörunúmer: 0890 403 214 |