Mínar síður

Lyktareyðir 500ml

Vörunúmer: 0893 139 20
  • Tækniupplýsingar
  • Ítarupplýsingar
Neutralises unpleasant odours in textiles

Suitable for virtually all textiles


  • For universal use

  • Does not leave behind residues

  • No staining

  • Colourless


Specially selected combination of raw materials


  • Fast, lasting effect

  • Odour molecules are not just masked as with air fresheners, but are completely eliminated in a natural way


Fine-mist manual spray bottle


  • Uniform, fine and extensive moistening of the surface without wetting it through

  • Very short drying time

  • Quick to apply


AOX-free

Notice

Preliminary testing required for textiles sensitive to water (e.g. silk). Not suitable for leather and suede.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 500 ml
  • Colour Colourless
  • Container Spray bottle
  • Chemical basis Water, soap and glycol
  • Density/conditions 1 g/cm³ / at 20°C
  • Shelf life from production 24 Month
  • Smell/fragrance Perfumed
  • AOX-free Yes
  • pH value/conditions 7 / at 20°C
  • Bio-degradable Yes

Vörunafn M. í kassa
Lyktareyðir 500ml 0893 139 20 12x
Alternate Text

Lyktareyðir 500ml

Vörunúmer: 0893 139 20

Tæknilegar upplýsingar

  • Contents

    500 ml
  • Colour

    Colourless
  • Container

    Spray bottle
  • Chemical basis

    Water, soap and glycol
  • Density/conditions

    1 g/cm³ / at 20°C
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Perfumed
  • AOX-free

    Yes
  • pH value/conditions

    7 / at 20°C
  • Bio-degradable

    Yes