Mínar síður

Hrímeyðir í

Hrímeyðir í
  • Tækniupplýsingar
  • Ítarupplýsingar
Quickly and effectively removes ice and white frost

Even heavily iced windows are quickly and effectively cleared of ice and white frost


  • No laborious scraping the windows clear

  • Little time required


Protects windows from icing over again


Clear view, even if the vehicle interior has yet to reach operating temperature



Excellent material compatibility


Does not damage paints, rubbers and plastics



Methanol-free



Pleasant citrus scent

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 500 ml
  • Colour Blue
  • Chemical basis Ethanol
  • Min. flashing point 21 °C
  • Silicone-free Yes
  • Weight of content 460 g
  • Shelf life from production 36 Month
  • Smell/fragrance Citrus
  • Density 0.952 g/cm³
  • pH value 7.8
  • AOX-free Yes
  • Density conditions at 20°C
  • Bio-degradable Yes
  • Conditions for pH value at 20°C

Vörunafn M. í kassa
Hrímeyðir í 500ml pumpubrúsa 0892 331 201 12x
Alternate Text

Hrímeyðir í 500ml pumpubrúsa

Vörunúmer: 0892 331 201

Tæknilegar upplýsingar

  • Contents

    500 ml
  • Colour

    Blue
  • Chemical basis

    Ethanol
  • Min. flashing point

    21 °C
  • Silicone-free

    Yes
  • Weight of content

    460 g
  • Shelf life from production

    36 Month
  • Smell/fragrance

    Citrus
  • Density

    0.952 g/cm³
  • pH value

    7.8