Fituhreinsir
- Tækniupplýsingar
- Ítarupplýsingar
Fast flash-off behaviour and excellent cleaning performance
- Fast and effective removal of soot, grease, brake dust and oily residues
- Residue-free cleaning
Acetone-free
Good material compatibility with paints, plastics, seals and rubber
AOX-free and silicone-free
Do not spray on hot parts. Not suitable for surface cleaning of adhesive areas. Prior to application, the compatibility of rubber or plastic parts and painted surfaces should be checked on an invisible area.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 500 ml
- Colour Colourless
- Container Aerosol can
- Chemical basis Naphtha
- Density/conditions 0,715 g/cm³ / at 20°C
- Silicone-free Yes
- Shelf life from production 24 Month
- Smell/fragrance Solvent-like
- AOX-free Yes
- Hazard class (German Ordinance on Combustible Liquids) AI
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Fituhreinsir 500ml úðabrúsi 0890 108 7 | 500 ml | 12x | |
Fituhreinsir 500ml úðabrúsiVörunúmer: 0890 108 7Tæknilegar upplýsingar
|
|||
Fituhreinsir 5l 0890 108 715 | 5 l | 1x | |
Fituhreinsir 5lVörunúmer: 0890 108 715Tæknilegar upplýsingar
|
|||
Fituhreinsir 20l brúsi 0890 108 716 | 20 l | 1x | |
Fituhreinsir 20l brúsiVörunúmer: 0890 108 716Tæknilegar upplýsingar
|
|||
Fituhreinsir 60l tunna 0890 108 760 | 60 l | 1x | |
Fituhreinsir 60l tunnaVörunúmer: 0890 108 760Tæknilegar upplýsingar
|