Felgu og
- Tækniupplýsingar
- Ítarupplýsingar
Excellent cleaning performance thanks to gel formula
- No run-off, allowing the product to take full effect
- Effectively loosens even the most stubborn contamination, e.g. brake lining abrasion, bloom, tar, oil and road dirt
Acid-free
- Protects material and surface
- Especially suitable for polished and high-quality alloy rims
- Not a hazardous substance, safe for the user
User-friendly
- No run-off, hence economical to use
- Pleasant odour, not pungent
- Long exposure time possible (up to 30 minutes)
- Separates easily, i.e. separates quickly in the waste water in accordance with Ö-Norm (Austrian standard) B5105
AOX and silicone-free
Do not use on hot wheel rims or in direct sunlight.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 1 l
- Colour Rosy
- Container Spray bottle
- Chemical basis Alkaline tenside
- Density/conditions 1,14 g/cm³ / at 20°C
- Silicone-free Yes
- Weight of content 1.02 kg
- Shelf life from production 12 Month
- Smell/fragrance Fruity
- AOX-free Yes
- pH value/conditions 10 / undiluted
- Bio-degradable Yes
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Felgu og málmhreinsir 1l úðak 0893 476 | 1 l | 1x | |
Felgu og málmhreinsir 1l úðakVörunúmer: 0893 476Tæknilegar upplýsingar
|