Mínar síður

Bryngljái-vörn-hreinsir

Vörunúmer: 0893 012 6
  • Tækniupplýsingar
  • Ítarupplýsingar
Provides lasting, reliable protection with extremely simple application
  • Resistant to weathering, salt, sunlight, cold cleaner and other influences that generally affect paint

  • Is non-aggressive and therefore gentle on paints

  • Achieves an extremely smooth paint surface and protects for up to 18 months

  • Silicone-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 250 ml
  • Colour Beige
  • Silicone-free Yes
  • Shelf life from production 36 Month
  • Smell/fragrance Characteristic
  • Density 0.99 g/cm³
  • AOX-free Yes

Vörunafn M. í kassa
Bryngljái-vörn-hreinsir 250ml 0893 012 6 24x
Alternate Text

Bryngljái-vörn-hreinsir 250ml

Vörunúmer: 0893 012 6

Tæknilegar upplýsingar

  • Contents

    250 ml
  • Colour

    Beige
  • Silicone-free

    Yes
  • Shelf life from production

    36 Month
  • Smell/fragrance

    Characteristic
  • Density

    0.99 g/cm³
  • AOX-free

    Yes