Mínar síður

Vaskaskinn

  • Tækniupplýsingar
  • Ítarupplýsingar
Made from real sheepskin

High water absorption capacity


Faster working



Completely natural product


  • Gentle on the skin

  • Environmentally friendly

  • Lint-free

  • Long service life
Notice

Care information


Wash out the car and window chamois after each use to prolong its service life, but make sure that no washing agents that contain acid or dissolve grease are used. Wring out the cloth and spread it out to air-dry; do not place on radiators or in the sun.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Material Sheepskin
  • Colour Yellowish Chamois
  • Length 70 cm
  • Width 45 cm
  • Absorption in 10 seconds 402 %
  • Coating weight per m² 80 g
  • Conditions for absorption in 10 seconds in accordance with DIN2417
  • Max. absorption 424 %
  • Total absorption time 60 min

Vörunafn M. í kassa
Vaskaskinn 70x45cm 0899 700 630 1x
Alternate Text

Vaskaskinn 70x45cm

Vörunúmer: 0899 700 630

Tæknilegar upplýsingar

  • Material

    Sheepskin
  • Colour

    Yellowish Chamois
  • Length

    70 cm
  • Width

    45 cm
  • Absorption in 10 seconds

    402 %
  • Coating weight per m²

    80 g
  • Conditions for absorption in 10 seconds

    in accordance with DIN2417
  • Max. absorption

    424 %
  • Total absorption time

    60 min