Vélatappi hsco
Vörunúmer: 0658 840 800
- Tækniupplýsingar
- Surface Magma multilayer coating
- Form C
- DIN 371
- Thread type Steel, Cast metal, Stainless steel, Titanium, Special alloy, Hard and tough material, Non-ferrous meta
- Pitch 1,25 mm
- Shaft diameter 8 mm
- Length 80 mm
- Suitable for machine type Milling/drill center, Pedestal drilling machine
- Service life (points system) 4 of 4 points
- Quality ZEBRA-Premium
- Shank style Cylindrical with square drive
- Cutting material HSCo
- Versatility (points system) 4 of 4 points
- Size of square 6,2 mm
- Thread type x nominal diameter M8
- Hole type Blind hole ≤ 2.5xD
- Core hole diameter 6,8 mm
- Twist angle 45° (right)
- Tolerance of screw taps ISO 2X (6HX)
- Suitable for tensile strength up to 1200 N/mm²
- Trueness to gauge (points system) 4 of 4 points
- Cutting behaviour (points system) 4 of 4 points
- Chip formation (points system) 4 of 4 points
Vörunafn | Thread type x nominal diameter | M. í kassa | |
---|---|---|---|
Vélatappi hsco multi longlife 3mm snúinn 0658 840 300 | M3 | 1x | |
Vélatappi hsco multi longlife 3mm snúinnVörunúmer: 0658 840 300Tæknilegar upplýsingar
|
|||
Vélatappi hsco multi longlife 4mm snúinn 0658 840 400 | M4 | 1x | |
Vélatappi hsco multi longlife 4mm snúinnVörunúmer: 0658 840 400Tæknilegar upplýsingar
|
|||
Vélatappi hsco multi longlife 5mm snúinn 0658 840 500 | M5 | 1x | |
Vélatappi hsco multi longlife 5mm snúinnVörunúmer: 0658 840 500Tæknilegar upplýsingar
|
|||
Vélatappi hsco multi longlife 6mm snúinn 0658 840 600 | M6 | 1x | |
Vélatappi hsco multi longlife 6mm snúinnVörunúmer: 0658 840 600Tæknilegar upplýsingar
|
|||
Vélatappi hsco multi longlife 8mm snúinn 0658 840 800 | M8 | 1x | |
Vélatappi hsco multi longlife 8mm snúinnVörunúmer: 0658 840 800Tæknilegar upplýsingar
|
|||
Vélatappi hsco multi longlife 10mm snúinn 0658 841 000 | M10 | 1x | |
Vélatappi hsco multi longlife 10mm snúinnVörunúmer: 0658 841 000Tæknilegar upplýsingar
|