Úrsnararasett títan
![Úrsnararasett títan](/media/bqjp3bxr/úrsnarasett-tít-nít-0694-tit.jpg?width=570&height=410&mode=boxfit&bgcolor=fff|/media/bqjp3bxr/úrsnarasett-tít-nít-0694-tit.jpg?width=1140&height=820&mode=boxfit&bgcolor=fff)
- Tækniupplýsingar
- Ítarupplýsingar
6 pieces, consisting of diameters 6.3–20.5 mm. Significantly improved performance when processing conventional steels and cast iron compared to blue ring.
Up to 30% higher cutting speeds and service life doubled or even quadrupled compared to blue ring
TiN coating
Burr- and chatter-free countersinking and deburring
Precision conical countersink with 3 cutting edges, precision-ground
Optimised flute geometry
Outstanding chip formation and removal
Notice
See overview tables for countersink/material assignments
- Number of pieces in assortment/set 6 PCS
Vörunafn | M. í kassa | |
---|---|---|
Úrsnarasett tít-nít. 6,3-20,5 0694 020 01 | 1x | |
![]() Úrsnarasett tít-nít. 6,3-20,5Vörunúmer: 0694 020 01Tæknilegar upplýsingar
|