Úrsnararar f. stál
- Tækniupplýsingar
- Ítarupplýsingar
Burr- and chatter-free countersinking and deburring
Precision conical countersink with 3 cutting edges, precision-ground
Optimised flute geometry
Outstanding chip formation and removal
See overview tables for countersink/material assignments
- Shaft diameter 10 mm
- Length 67 mm
- Suitable for screw M12
- Service life (points system) 2 of 4 points
- Shank style Round
- Suitable for drill (points system) 3 of 4 points
- Suitable for cordless drills (points system) 3 of 4 points
- Suitable for upright drilling machine (points system) 2 of 4 points
- Versatility (points system) 1 of 4 points
- Spot-facer diameter 25 mm
- Countersinking speed (point system) 2 of 4 points
- Countersinking quality (point system) 2 of 4 points
- Countersinking behaviour (point system) 2 of 4 points
Vörunafn | Spot-facer diameter | M. í kassa | |
---|---|---|---|
Úrsnarari hss 90g 20,5mm stál 0694 017 20 | 20.5 mm | 1x | |
Úrsnarari hss 90g 20,5mm stálVörunúmer: 0694 017 20Tæknilegar upplýsingar
|
|||
Úrsnarari hss 90g 25,0mm stál 0694 017 25 | 25 mm | 1x | |
Úrsnarari hss 90g 25,0mm stálVörunúmer: 0694 017 25Tæknilegar upplýsingar
|
|||
Úrsnarari hss 90g 10,4mm f. stál og ál din 335 c 0694 117 010 | 10.4 mm | 1x | |
Úrsnarari hss 90g 10,4mm f. stál og ál din 335 cVörunúmer: 0694 117 010Tæknilegar upplýsingar
|
|||
Úrsnarari hss 90g 12,4mm f.stál og ál din 335 c 0694 117 012 | 12.4 mm | 1x | |
Úrsnarari hss 90g 12,4mm f.stál og ál din 335 cVörunúmer: 0694 117 012Tæknilegar upplýsingar
|
|||
Úrsnarari hss 90g 16,5mm f. stál og ál din 335 c 0694 117 016 | 16.5 mm | 1x | |
Úrsnarari hss 90g 16,5mm f. stál og ál din 335 cVörunúmer: 0694 117 016Tæknilegar upplýsingar
|