Úrsnararar f. ryðfrítt
- Tækniupplýsingar
- Ítarupplýsingar
Burr- and chatter-free countersinking and deburring
Precision conical countersink with 3 cutting edges, precision-ground
Optimised flute geometry
Outstanding chip formation and removal
See overview tables for countersink/material assignments
- Shaft diameter 10 mm
- Length 67 mm
- Suitable for screw M12
- Service life (points system) 2 of 4 points
- Shank style Round
- Suitable for drill (points system) 3 of 4 points
- Suitable for cordless drills (points system) 3 of 4 points
- Suitable for upright drilling machine (points system) 2 of 4 points
- Versatility (points system) 2 of 4 points
- Spot-facer diameter 25 mm
- Countersinking speed (point system) 2 of 4 points
- Countersinking quality (point system) 2 of 4 points
- Countersinking behaviour (point system) 2 of 4 points
Vörunafn | Spot-facer diameter | M. í kassa | |
---|---|---|---|
Úrsnarari hsse 90g 6,3mm ryðfr 0694 019 06 | 6.3 mm | 1x | |
Úrsnarari hsse 90g 6,3mm ryðfrVörunúmer: 0694 019 06Tæknilegar upplýsingar
|
|||
Úrsnarari hsse 90g 8,3mm ryðfr 0694 019 08 | 8.3 mm | 1x | |
Úrsnarari hsse 90g 8,3mm ryðfrVörunúmer: 0694 019 08Tæknilegar upplýsingar
|
|||
Úrsnarari hsse 90g 10,4mm ryðf 0694 019 10 | 10.4 mm | 1x | |
Úrsnarari hsse 90g 10,4mm ryðfVörunúmer: 0694 019 10Tæknilegar upplýsingar
|
|||
Úrsnarari hsse 90g 12,4mm ryðf 0694 019 12 | 12.4 mm | 1x | |
Úrsnarari hsse 90g 12,4mm ryðfVörunúmer: 0694 019 12Tæknilegar upplýsingar
|
|||
Úrsnarari hsse 90g 16,5mm ryðf 0694 019 16 | 16.5 mm | 1x | |
Úrsnarari hsse 90g 16,5mm ryðfVörunúmer: 0694 019 16Tæknilegar upplýsingar
|
|||
Úrsnarari hsse 90g 20,5mm ryðf 0694 019 20 | 20.5 mm | 1x | |
Úrsnarari hsse 90g 20,5mm ryðfVörunúmer: 0694 019 20Tæknilegar upplýsingar
|
|||
Úrsnarari hsse 90g 25,0mm ryðf 0694 019 25 | 25 mm | 1x | |
Úrsnarari hsse 90g 25,0mm ryðfVörunúmer: 0694 019 25Tæknilegar upplýsingar
|
|||
Úrsnarari hsse 90g 31,0mm ryðf 0694 019 31 | 31 mm | 1x | |
Úrsnarari hsse 90g 31,0mm ryðfVörunúmer: 0694 019 31Tæknilegar upplýsingar
|