Títan úrsnararar
- Tækniupplýsingar
- Ítarupplýsingar
Up to 30% higher cutting speeds and service life doubled or even quadrupled compared to blue ring
TiN coating
Burr- and chatter-free countersinking and deburring
Precision conical countersink with 3 cutting edges, precision-ground
Optimised flute geometry
Outstanding chip formation and removal
See overview tables for countersink/material assignments
- Shaft diameter 10 mm
- Length 67 mm
- Suitable for screw M12
- Service life (points system) 3 of 4 points
- Shank style Round
- Suitable for drill (points system) 3 of 4 points
- Suitable for cordless drills (points system) 3 of 4 points
- Suitable for upright drilling machine (points system) 2 of 4 points
- Versatility (points system) 1 of 4 points
- Spot-facer diameter 25 mm
- Countersinking speed (point system) 3 of 4 points
- Countersinking quality (point system) 2 of 4 points
- Countersinking behaviour (point system) 2 of 4 points
Vörunafn | Spot-facer diameter | M. í kassa | |
---|---|---|---|
Úrsnarari títan-nítríð 8,3mm 0694 020 08 | 8.3 mm | 1x | |
Úrsnarari títan-nítríð 8,3mmVörunúmer: 0694 020 08Tæknilegar upplýsingar
|
|||
Úrsnarari títan-nítríð 10,4mm 0694 020 10 | 10.4 mm | 1x | |
Úrsnarari títan-nítríð 10,4mmVörunúmer: 0694 020 10Tæknilegar upplýsingar
|
|||
Úrsnarari títan-nítríð 12,4mm 0694 020 12 | 12.4 mm | 1x | |
Úrsnarari títan-nítríð 12,4mmVörunúmer: 0694 020 12Tæknilegar upplýsingar
|
|||
Úrsnarari títan-nítríð 16,5mm 0694 020 16 | 16.5 mm | 1x | |
Úrsnarari títan-nítríð 16,5mmVörunúmer: 0694 020 16Tæknilegar upplýsingar
|
|||
Úrsnarari títan-nítríð 20,5mm 0694 020 20 | 20.5 mm | 1x | |
Úrsnarari títan-nítríð 20,5mmVörunúmer: 0694 020 20Tæknilegar upplýsingar
|
|||
Úrsnarari títan-nítríð 25,0mm 0694 020 25 | 25 mm | 1x | |
Úrsnarari títan-nítríð 25,0mmVörunúmer: 0694 020 25Tæknilegar upplýsingar
|
|||
Úrsnarari títan-nítríð 31,0mm 0694 020 31 | 31 mm | 1x | |
Úrsnarari títan-nítríð 31,0mmVörunúmer: 0694 020 31Tæknilegar upplýsingar
|