Sds kvatró
Vörunúmer: 0648 050 002
- Tækniupplýsingar
- Number of pieces in assortment/set 12 PCS
- Service life (points system) 4 of 4 points
- Drilling speed (point system) 2 of 4 points
- Tool holding device Suitable for SDS-plus
- Smoothness of running (points system) 4 of 4 points
- Accuracy (point system) 4 of 4 points
- Reinforcement strength (points system) 4 of 4 points
-
Sizes in set
6 x 165 mm x 3 pcs
8 x 165 mm x 4 pcs
10 x 165 mm x 3 pcs
12 x 160 mm x 2 pcs
Vörunafn | Number of pieces in assortment/set | M. í kassa | |
---|---|---|---|
Sds kvatró steinborasett 12stk. 6-12mm 0648 050 002 | 12 PCS | 1x | |
Sds kvatró steinborasett 12stk. 6-12mmVörunúmer: 0648 050 002Tæknilegar upplýsingar
|
|||
Sds kvatró steinborasett 7stk. 5-12mm 0648 050 007 | 7 PCS | 1x | |
Sds kvatró steinborasett 7stk. 5-12mmVörunúmer: 0648 050 007Tæknilegar upplýsingar
|