Steinborar
- Tækniupplýsingar
- Ítarupplýsingar
Highly accurate drilling
Centring point with outstanding centring properties
Hammer-resistant, extremely robust and designed for the toughest applications
- State-of-the-art vacuum hardening
- Highly resilient cemented carbide tip
- Optimum soldering using high-vacuum technology, heat-resistant up to 1100°C
- Specially quenched and tempered clamping shank
- High-strength drill bit head, same shank material as the hammer drill bit
Fast drilling progress
- Aggressively ground cemented carbide plate
- Multi-spiral, large-volume spiral conveyor
Suitable for rotary and impact drilling
Special cemented carbide tip geometry
PGM tested
Suitable for drilling holes intended for anchor connections that are subject to approval.
- Shaft diameter 9 mm
- Length 120 mm
- Working length 80 mm
- Diameter (Ø) 9 mm
- Service life (points system) 4 of 4 points
- Drilling speed (point system) 4 of 4 points
- Versatility (points system) 2 of 4 points
- Tool holding device Cylinder shank
- Bore hole quality (point system) 3 of 4 points
Vörunafn | Diameter (Ø) | Length | M. í kassa | |
---|---|---|---|---|
Steinbor 10x120mm 0637 201 012 | 10 mm | 120 mm | 2x | |
Steinbor 10x120mmVörunúmer: 0637 201 012Tæknilegar upplýsingar
|
||||
Steinbor 12x150mm 0637 201 215 | 12 mm | 150 mm | 2x | |
Steinbor 12x150mmVörunúmer: 0637 201 215Tæknilegar upplýsingar
|
||||
Steinbor 3,0 x 60mm 0637 203 006 | 3 mm | 60 mm | 2x | |
Steinbor 3,0 x 60mmVörunúmer: 0637 203 006Tæknilegar upplýsingar
|
||||
Steinbor 4,0 x 75mm 0637 204 007 | 4 mm | 75 mm | 2x | |
Steinbor 4,0 x 75mmVörunúmer: 0637 204 007Tæknilegar upplýsingar
|
||||
Steinbor 4,5 x 75mm 0637 204 507 | 4.5 mm | 75 mm | 1x | |
Steinbor 4,5 x 75mmVörunúmer: 0637 204 507Tæknilegar upplýsingar
|
||||
Steinbor 5,0x80mm 0637 205 008 | 5 mm | 85 mm | 2x | |
Steinbor 5,0x80mmVörunúmer: 0637 205 008Tæknilegar upplýsingar
|
||||
Steinbor 6,0x100mm 0637 206 010 | 6 mm | 100 mm | 2x | |
Steinbor 6,0x100mmVörunúmer: 0637 206 010Tæknilegar upplýsingar
|
||||
Steinbor 7,0x100 0637 207 010 | 7 mm | 100 mm | 1x | |
Steinbor 7,0x100Vörunúmer: 0637 207 010Tæknilegar upplýsingar
|
||||
Steinbor 8,0x120mm 0637 208 012 | 8 mm | 120 mm | 2x | |
Steinbor 8,0x120mmVörunúmer: 0637 208 012Tæknilegar upplýsingar
|
||||
Steinbor 9x120mm 0637 209 012 | 9 mm | 120 mm | 1x | |
Steinbor 9x120mmVörunúmer: 0637 209 012Tæknilegar upplýsingar
|