SDS vario steinborar
- Tækniupplýsingar
- Ítarupplýsingar
Noticeably quicker drilling
Optimum tip geometry and asymmetrically arranged grooves on the cutting edges ensure improved traction.
Optimum drilling performance with reinforced chamfers
Reinforced hard metal elements with noticeably larger reinforcement chamfers considerably reduce the possibility of the drill bit catching on reinforced chamfers and increase resistance.
Precise drilling
Due to special self-centring point.
Considerably improved drilling speed and dust removal while at the same time offering increased protection against breakage
Vario spiral conveyor with core reinforcement and back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, high stability and maximum transmission of impact energy.
Iron reinforcements may only be drilled through with permission from a structural engineer. Ø 4.8 and 6.3: Special drill bit for SFS spike mounting system. With long drill bit lengths, pre-drill using a short drill bit of the same diameter.
- Length 310 mm
- Working length 250 mm
- Diameter (Ø) 8 mm
- Service life (points system) 2 of 4 points
- Drilling speed (point system) 4 of 4 points
- Tool holding device Suitable for SDS-plus
- Smoothness of running (points system) 2 of 4 points
- Accuracy (point system) 2 of 4 points
- Reinforcement strength (points system) 1 of 4 points
Vörunafn | Diameter (Ø) | Length | M. í kassa | |
---|---|---|---|---|
Sds steinbor 10,0x160mm vario 0648 551 016 | 10 mm | 160 mm | 2x | |
Sds steinbor 10,0x160mm varioVörunúmer: 0648 551 016Tæknilegar upplýsingar
|
||||
Sds steinbor 10,0x210mm vario 0648 551 021 | 10 mm | 210 mm | 2x | |
Sds steinbor 10,0x210mm varioVörunúmer: 0648 551 021Tæknilegar upplýsingar
|
||||
Sds steinbor 10,0x260mm vario 0648 551 026 | 10 mm | 260 mm | 2x | |
Sds steinbor 10,0x260mm varioVörunúmer: 0648 551 026Tæknilegar upplýsingar
|
||||
Sds steinbor 10,0x310mm vario 0648 551 031 | 10 mm | 310 mm | 2x | |
Sds steinbor 10,0x310mm varioVörunúmer: 0648 551 031Tæknilegar upplýsingar
|
||||
Sds steinbor 11,0x210mm vario 0648 551 121 | 11 mm | 210 mm | 2x | |
Sds steinbor 11,0x210mm varioVörunúmer: 0648 551 121Tæknilegar upplýsingar
|
||||
Sds steinbor 12,0x160mm vario 0648 551 216 | 12 mm | 160 mm | 2x | |
Sds steinbor 12,0x160mm varioVörunúmer: 0648 551 216Tæknilegar upplýsingar
|
||||
Sds steinbor 12,0x260mm vario 0648 551 226 | 12 mm | 260 mm | 2x | |
Sds steinbor 12,0x260mm varioVörunúmer: 0648 551 226Tæknilegar upplýsingar
|
||||
Sds steinbor 12,0x450mm vario 0648 551 245 | 12 mm | 450 mm | 1x | |
Sds steinbor 12,0x450mm varioVörunúmer: 0648 551 245Tæknilegar upplýsingar
|
||||
Sds steinbor 13,0x260mm vario 0648 551 326 | 13 mm | 260 mm | 1x | |
Sds steinbor 13,0x260mm varioVörunúmer: 0648 551 326Tæknilegar upplýsingar
|
||||
Sds steinbor 14,0x260mm vario 0648 551 426 | 14 mm | 260 mm | 1x | |
Sds steinbor 14,0x260mm varioVörunúmer: 0648 551 426Tæknilegar upplýsingar
|
||||
Sds steinbor 14,0x310mm vario 0648 551 431 | 14 mm | 310 mm | 1x | |
Sds steinbor 14,0x310mm varioVörunúmer: 0648 551 431Tæknilegar upplýsingar
|
||||
Sds steinbor 16,0x160mm vario 0648 551 616 | 16 mm | 160 mm | 1x | |
Sds steinbor 16,0x160mm varioVörunúmer: 0648 551 616Tæknilegar upplýsingar
|
||||
Sds steinbor 16,0x260mm vario 0648 551 626 | 16 mm | 260 mm | 1x | |
Sds steinbor 16,0x260mm varioVörunúmer: 0648 551 626Tæknilegar upplýsingar
|
||||
Sds steinbor 16,0x450mm vario 0648 551 645 | 16 mm | 450 mm | 1x | |
Sds steinbor 16,0x450mm varioVörunúmer: 0648 551 645Tæknilegar upplýsingar
|
||||
Sds steinbor 17,0x210mm vario 0648 551 721 | 17 mm | 210 mm | 1x | |
Sds steinbor 17,0x210mm varioVörunúmer: 0648 551 721Tæknilegar upplýsingar
|
||||
Sds steinbor 18,0x450mm vario 0648 551 845 | 18 mm | 450 mm | 1x | |
Sds steinbor 18,0x450mm varioVörunúmer: 0648 551 845Tæknilegar upplýsingar
|
||||
Sds steinbor 22,0x450mm vario 0648 552 245 | 22 mm | 450 mm | 1x | |
Sds steinbor 22,0x450mm varioVörunúmer: 0648 552 245Tæknilegar upplýsingar
|
||||
Sds steinbor 4,0x110mm vario 0648 554 011 | 4 mm | 110 mm | 2x | |
Sds steinbor 4,0x110mm varioVörunúmer: 0648 554 011Tæknilegar upplýsingar
|
||||
Sds steinbor 4,0x160mm vario 0648 554 016 | 4 mm | 160 mm | 2x | |
Sds steinbor 4,0x160mm varioVörunúmer: 0648 554 016Tæknilegar upplýsingar
|
||||
Sds steinbor 5,0x110mm vario 0648 555 011 | 5 mm | 110 mm | 2x | |
Sds steinbor 5,0x110mm varioVörunúmer: 0648 555 011Tæknilegar upplýsingar
|
||||
Sds steinbor 5,0x160mm vario 0648 555 016 | 5 mm | 160 mm | 2x | |
Sds steinbor 5,0x160mm varioVörunúmer: 0648 555 016Tæknilegar upplýsingar
|
||||
Sds steinbor 6,0x110mm vario 0648 556 011 | 6 mm | 110 mm | 2x | |
Sds steinbor 6,0x110mm varioVörunúmer: 0648 556 011Tæknilegar upplýsingar
|
||||
Sds steinbor 6,0x160mm vario 0648 556 016 | 6 mm | 160 mm | 10x | |
Sds steinbor 6,0x160mm varioVörunúmer: 0648 556 016Tæknilegar upplýsingar
|
||||
Sds steinbor 6,0x210mm vario 0648 556 021 | 6 mm | 210 mm | 2x | |
Sds steinbor 6,0x210mm varioVörunúmer: 0648 556 021Tæknilegar upplýsingar
|
||||
Sds steinbor 6,5x160mm vario 0648 556 516 | 6.5 mm | 160 mm | 2x | |
Sds steinbor 6,5x160mm varioVörunúmer: 0648 556 516Tæknilegar upplýsingar
|
||||
Sds steinbor 6,5x210mm vario 0648 556 521 | 6.5 mm | 210 mm | 2x | |
Sds steinbor 6,5x210mm varioVörunúmer: 0648 556 521Tæknilegar upplýsingar
|
||||
Sds steinbor 6,5x260mm vario 0648 556 526 | 6.5 mm | 260 mm | 2x | |
Sds steinbor 6,5x260mm varioVörunúmer: 0648 556 526Tæknilegar upplýsingar
|
||||
Sds steinbor 6,5x310mm vario 0648 556 531 | 6.5 mm | 310 mm | 2x | |
Sds steinbor 6,5x310mm varioVörunúmer: 0648 556 531Tæknilegar upplýsingar
|
||||
Sds steinbor 6,5x450mm vario 0648 556 545 | 6.5 mm | 450 mm | 1x | |
Sds steinbor 6,5x450mm varioVörunúmer: 0648 556 545Tæknilegar upplýsingar
|
||||
Sds steinbor 7,0x160mm vario 0648 557 016 | 7 mm | 160 mm | 2x | |
Sds steinbor 7,0x160mm varioVörunúmer: 0648 557 016Tæknilegar upplýsingar
|
||||
Sds steinbor 8,0x110mm vario 0648 558 011 | 8 mm | 110 mm | 2x | |
Sds steinbor 8,0x110mm varioVörunúmer: 0648 558 011Tæknilegar upplýsingar
|
||||
Sds steinbor 8,0x160mm vario 0648 558 016 | 8 mm | 160 mm | 2x | |
Sds steinbor 8,0x160mm varioVörunúmer: 0648 558 016Tæknilegar upplýsingar
|
||||
Sds steinbor 8,0x210mm vario 0648 558 021 | 8 mm | 210 mm | 2x | |
Sds steinbor 8,0x210mm varioVörunúmer: 0648 558 021Tæknilegar upplýsingar
|
||||
Sds steinbor 8,0x260mm vario 0648 558 026 | 8 mm | 260 mm | 2x | |
Sds steinbor 8,0x260mm varioVörunúmer: 0648 558 026Tæknilegar upplýsingar
|
||||
Sds steinbor 8,0x310mm vario 0648 558 031 | 8 mm | 310 mm | 2x | |
Sds steinbor 8,0x310mm varioVörunúmer: 0648 558 031Tæknilegar upplýsingar
|
||||
Sds steinbor 8,0x460mm vario 0648 558 046 | 8 mm | 460 mm | 1x | |
Sds steinbor 8,0x460mm varioVörunúmer: 0648 558 046Tæknilegar upplýsingar
|
||||
Sds steinbor 8,0x600mm vario 0648 558 060 | 8 mm | 600 mm | 1x | |
Sds steinbor 8,0x600mm varioVörunúmer: 0648 558 060Tæknilegar upplýsingar
|