SDS kvatró steinborar
- Tækniupplýsingar
- Ítarupplýsingar
Significantly improved compatibility with reinforcements
The symmetrical 4 x 90° cutting edge geometry (up to Ø 10 mm with solid carbide head) prevents the drill bit from hooking in or running off centre when striking e.g. reinforcements.
Noticeably quicker drilling
The advanced tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.
Perfect drilling properties over the entire service life
- Head geometry that is tailored to the drill bit diameter
- 5–16 mm: One-piece carbide element — maximised attachment surface with the steel body gives high stability.
- 18–32 mm: Multi-piece carbide element for faster drilling progress, and trisection design to improve buffering of torsional forces.
Considerably improved drilling speed and dust removal while at the same time offering increased protection against breakage
Vario spiral conveyor with back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, high stability and maximum transmission of impact energy.
Optimum guidance in drilled hole
Drill bit with four cutting edges and four-spiral geometry to ensure that the bit is guided perfectly into the drilled hole.
Precise spot drilling
The special self-centring tip enables high-precision spot drilling.
Iron reinforcements may only be drilled through with permission from a structural engineer. With long drill bit lengths, pre-drill using a short drill bit of the same diameter.
- Length 165 mm
- Working length 100 mm
- Diameter (Ø) 6 mm
- Service life (points system) 4 of 4 points
- Drilling speed (point system) 2 of 4 points
- Tool holding device Suitable for SDS-plus
- Smoothness of running (points system) 4 of 4 points
- Accuracy (point system) 4 of 4 points
- Reinforcement strength (points system) 4 of 4 points
Vörunafn | Diameter (Ø) | Length | M. í kassa | |
---|---|---|---|---|
Sds kvatró steinbor 10x115mm 0648 051 011 | 10 mm | 115 mm | 1x | |
Sds kvatró steinbor 10x115mmVörunúmer: 0648 051 011Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 10x165mm 0648 051 016 | 10 mm | 165 mm | 2x | |
Sds kvatró steinbor 10x165mmVörunúmer: 0648 051 016Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 10x215mm 0648 051 021 | 10 mm | 215 mm | 2x | |
Sds kvatró steinbor 10x215mmVörunúmer: 0648 051 021Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 10x265mm 0648 051 026 | 10 mm | 265 mm | 2x | |
Sds kvatró steinbor 10x265mmVörunúmer: 0648 051 026Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 10x315mm 0648 051 031 | 10 mm | 315 mm | 2x | |
Sds kvatró steinbor 10x315mmVörunúmer: 0648 051 031Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 10x455mm 0648 051 045 | 10 mm | 455 mm | 1x | |
Sds kvatró steinbor 10x455mmVörunúmer: 0648 051 045Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 12x160mm 0648 051 216 | 12 mm | 160 mm | 2x | |
Sds kvatró steinbor 12x160mmVörunúmer: 0648 051 216Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 12x210mm 0648 051 221 | 12 mm | 210 mm | 1x | |
Sds kvatró steinbor 12x210mmVörunúmer: 0648 051 221Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 12x260mm 0648 051 226 | 12 mm | 260 mm | 2x | |
Sds kvatró steinbor 12x260mmVörunúmer: 0648 051 226Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 12x360mm 0648 051 236 | 360 mm | 1x | ||
Sds kvatró steinbor 12x360mmVörunúmer: 0648 051 236Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 14x1000mm vario 0648 051 410 | 14 mm | 1000 mm | 1x | |
Sds kvatró steinbor 14x1000mm varioVörunúmer: 0648 051 410Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 14x210mm vario 0648 051 421 | 14 mm | 210 mm | 2x | |
Sds kvatró steinbor 14x210mm varioVörunúmer: 0648 051 421Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 14x260mm vario 0648 051 426 | 14 mm | 260 mm | 1x | |
Sds kvatró steinbor 14x260mm varioVörunúmer: 0648 051 426Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 16x160mm vario 0648 051 616 | 16 mm | 160 mm | 1x | |
Sds kvatró steinbor 16x160mm varioVörunúmer: 0648 051 616Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 16x210mm vario 0648 051 621 | 16 mm | 210 mm | 1x | |
Sds kvatró steinbor 16x210mm varioVörunúmer: 0648 051 621Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 16x260mm vario 0648 051 626 | 16 mm | 260 mm | 1x | |
Sds kvatró steinbor 16x260mm varioVörunúmer: 0648 051 626Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 16x450mm vario 0648 051 645 | 16 mm | 450 mm | 1x | |
Sds kvatró steinbor 16x450mm varioVörunúmer: 0648 051 645Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 18x450 mm vario 0648 051 845 | 18 mm | 450 mm | 1x | |
Sds kvatró steinbor 18x450 mm varioVörunúmer: 0648 051 845Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 20x450mm 0648 052 045 | 20 mm | 450 mm | 1x | |
Sds kvatró steinbor 20x450mmVörunúmer: 0648 052 045Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 22x450mm 0648 052 245 | 22 mm | 450 mm | 1x | |
Sds kvatró steinbor 22x450mmVörunúmer: 0648 052 245Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 28x450mm 0648 052 845 | 28 mm | 450 mm | 1x | |
Sds kvatró steinbor 28x450mmVörunúmer: 0648 052 845Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 5x115mm 0648 055 011 | 5 mm | 115 mm | 2x | |
Sds kvatró steinbor 5x115mmVörunúmer: 0648 055 011Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 5x165mm 0648 055 016 | 5 mm | 165 mm | 2x | |
Sds kvatró steinbor 5x165mmVörunúmer: 0648 055 016Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 5,5x115mm 0648 055 511 | 5.5 mm | 115 mm | 2x | |
Sds kvatró steinbor 5,5x115mmVörunúmer: 0648 055 511Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 6x115mm 0648 056 011 | 6 mm | 115 mm | 2x | |
Sds kvatró steinbor 6x115mmVörunúmer: 0648 056 011Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 6x165mm 0648 056 016 | 6 mm | 165 mm | 2x | |
Sds kvatró steinbor 6x165mmVörunúmer: 0648 056 016Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 6x215mm 0648 056 021 | 6 mm | 215 mm | 2x | |
Sds kvatró steinbor 6x215mmVörunúmer: 0648 056 021Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 6x265mm 0648 056 026 | 6 mm | 265 mm | 2x | |
Sds kvatró steinbor 6x265mmVörunúmer: 0648 056 026Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 6x315mm 0648 056 031 | 315 mm | 1x | ||
Sds kvatró steinbor 6x315mmVörunúmer: 0648 056 031Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 6,5x165mm 0648 056 516 | 6.5 mm | 165 mm | 2x | |
Sds kvatró steinbor 6,5x165mmVörunúmer: 0648 056 516Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 6,5x215mm 0648 056 521 | 6.5 mm | 215 mm | 2x | |
Sds kvatró steinbor 6,5x215mmVörunúmer: 0648 056 521Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 6,5x265mm 0648 056 526 | 6.5 mm | 265 mm | 2x | |
Sds kvatró steinbor 6,5x265mmVörunúmer: 0648 056 526Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 6,5x315mm 0648 056 531 | 6.5 mm | 315 mm | 2x | |
Sds kvatró steinbor 6,5x315mmVörunúmer: 0648 056 531Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 7x165mm 0648 057 016 | 7 mm | 165 mm | 2x | |
Sds kvatró steinbor 7x165mmVörunúmer: 0648 057 016Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 8x115mm 0648 058 011 | 8 mm | 115 mm | 2x | |
Sds kvatró steinbor 8x115mmVörunúmer: 0648 058 011Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 8x165mm 0648 058 016 | 8 mm | 165 mm | 2x | |
Sds kvatró steinbor 8x165mmVörunúmer: 0648 058 016Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 8x210mm 0648 058 021 | 8 mm | 215 mm | 2x | |
Sds kvatró steinbor 8x210mmVörunúmer: 0648 058 021Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 8x265mm 0648 058 026 | 8 mm | 265 mm | 2x | |
Sds kvatró steinbor 8x265mmVörunúmer: 0648 058 026Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 8x315mm 0648 058 031 | 8 mm | 315 mm | 2x | |
Sds kvatró steinbor 8x315mmVörunúmer: 0648 058 031Tæknilegar upplýsingar
|
||||
Sds kvatró steinbor 8x465mm 0648 058 046 | 465 mm | 1x | ||
Sds kvatró steinbor 8x465mmVörunúmer: 0648 058 046Tæknilegar upplýsingar
|