Flísaborasett
Vörunúmer: 0641 000 001
- Tækniupplýsingar
- Ítarupplýsingar
Special cemented carbide drill bits with straight shank for dry drilling of high-fired bricks and tiles, 7 pieces: 1 drill bit of each Ø 4 x 75/40, 5 x 85/50, 8 x120/80, 10 x120/100, 12 x150/100 and 2 drill bits of Ø 6 x100/60
Suitable for all rotary and hammer drills (also with 10 mm clamping drill chuck)
Diamond-sharpened tungsten-titanium tip with special grinding
Very long service life, even when used on particularly dense materials.
Low-current, high-temperature soldering process (1120°C)
Even the most extreme loads will not loosen the cemented carbide plate.
Practical straight shank
- Faster clamping, virtually automatic self-clamping
- No slipping in the drill chuck
Notice
Please note: Use drill bits only in rotating mode!
Ensure high contact pressure
Cool-down time: approx. 20 sec./hole
Recommended speed: approx. 600–1500 rpm
- Service life (points system) 2 of 4 points
- Drilling speed (point system) 2 of 4 points
- Versatility (points system) 3 of 4 points
- Bore hole quality (point system) 2 of 4 points
Vörunafn | M. í kassa | |
---|---|---|
Flísaborasett 7stk. 4-12mm 0641 000 001 | 1x | |
Flísaborasett 7stk. 4-12mmVörunúmer: 0641 000 001Tæknilegar upplýsingar
|