Flísaborar
- Tækniupplýsingar
- Ítarupplýsingar
Suitable for all rotary and impact drills (also with 10 mm clamping drill chuck).
Diamond-sharpened tungsten-titanium tip with special grinding
Very long service life, even when used on particularly dense materials.
Low-current, high-temperature soldering process (1120°C)
Even the most extreme loads will not loosen the cemented carbide plate.
Practical straight shank
- Faster clamping, virtually automatic self-clamping
- No slipping in the drill chuck
Please note: Use drill bits only in rotating mode!
- Length 120 mm
- Working length 80 mm
- Diameter (Ø) 8 mm
- Service life (points system) 2 of 4 points
- Drilling speed (point system) 2 of 4 points
- Versatility (points system) 3 of 4 points
- Tool holding device Cylinder shank
- Bore hole quality (point system) 2 of 4 points
Vörunafn | Diameter (Ø) | Length | M. í kassa | |
---|---|---|---|---|
Flísabor 4mm l75 0641 000 400 | 4 mm | 75 mm | 5x | |
Flísabor 4mm l75Vörunúmer: 0641 000 400Tæknilegar upplýsingar
|
||||
Flísabor 5mm l85 0641 000 500 | 5 mm | 85 mm | 5x | |
Flísabor 5mm l85Vörunúmer: 0641 000 500Tæknilegar upplýsingar
|
||||
Flísabor 6mm l100 0641 000 600 | 6 mm | 100 mm | 5x | |
Flísabor 6mm l100Vörunúmer: 0641 000 600Tæknilegar upplýsingar
|
||||
Flísabor 8mm l120 0641 000 800 | 8 mm | 120 mm | 5x | |
Flísabor 8mm l120Vörunúmer: 0641 000 800Tæknilegar upplýsingar
|
||||
Flísabor 10mm l120 0641 001 000 | 10 mm | 120 mm | 1x | |
Flísabor 10mm l120Vörunúmer: 0641 001 000Tæknilegar upplýsingar
|