Stálborar HSS
- Tækniupplýsingar
- Ítarupplýsingar
Excellent break resistance
Chipless manufacturing process
Ideal for construction site and assembly applications that do not require high precision
Robust and durable design
Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up
Vaporised surface
- The 13.0-mm diameter drill shank has been reduced to a diameter of 12.7 mm
- See overview tables for drill bit/material assignments
- Surface Vaporised
- Angle of the tip 118 Degree
- Length 109 mm
- Diameter (Ø) 7.5 mm
- Material to be processed Steel
-
Suitable for machine type
Drill
Cordless screwdrivers - Service life (points system) 2 of 4 points
- Quality Würth-Standard
- Standard / drilling depth DIN 338 / 5xD
- Shank style Cylindrical
-
Material sub-group
General structural steels
Non-alloyed tempering steels - Cutting material HSS
- Self-centring No
- Suitable for drill (points system) 2 of 4 points
- Suitable for cordless drills (points system) 2 of 4 points
- Suitable for upright drilling machine (points system) 1 of 4 points
- Suitable for milling-drilling centre (points system) 1 of 4 points
- Drilling speed (point system) 1 of 4 points
- Bore hole quality (point system) ( ) 1 of 4 points
- Versatility (points system) 1 of 4 points
- Drilling behaviour (point system) 2 of 4 points
- Chip flute length 75 mm
- Max. drilling depth (D) 5xD
- Drilling depth 37.5 mm
Vörunafn | Diameter (Ø) | Length | M. í kassa | |
---|---|---|---|---|
Hss borar 1,0mm 0625 10 | 1 mm | 34 mm | 10x | |
Hss borar 1,0mmVörunúmer: 0625 10Tæknilegar upplýsingar
|
||||
Hss borar 10,0mm 0625 100 | 10 mm | 133 mm | 5x | |
Hss borar 10,0mmVörunúmer: 0625 100Tæknilegar upplýsingar
|
||||
Hss borar 10,5mm 0625 105 | 10.5 mm | 133 mm | 1x | |
Hss borar 10,5mmVörunúmer: 0625 105Tæknilegar upplýsingar
|
||||
Hss borar 11,0mm 0625 110 | 11 mm | 142 mm | 1x | |
Hss borar 11,0mmVörunúmer: 0625 110Tæknilegar upplýsingar
|
||||
Hss borar 11,5mm 0625 115 | 11.5 mm | 142 mm | 1x | |
Hss borar 11,5mmVörunúmer: 0625 115Tæknilegar upplýsingar
|
||||
Hss borar 12,0mm 0625 120 | 12 mm | 151 mm | 1x | |
Hss borar 12,0mmVörunúmer: 0625 120Tæknilegar upplýsingar
|
||||
Hss borar 12,5mm 0625 125 | 12.5 mm | 151 mm | 1x | |
Hss borar 12,5mmVörunúmer: 0625 125Tæknilegar upplýsingar
|
||||
Hss borar 13,0mm 0625 130 | 13 mm | 151 mm | 1x | |
Hss borar 13,0mmVörunúmer: 0625 130Tæknilegar upplýsingar
|
||||
Hss borar 13,5mm 0625 135 | 13.5 mm | 160 mm | 1x | |
Hss borar 13,5mmVörunúmer: 0625 135Tæknilegar upplýsingar
|
||||
Hss borar 14,0mm 0625 140 | 14 mm | 160 mm | 1x | |
Hss borar 14,0mmVörunúmer: 0625 140Tæknilegar upplýsingar
|
||||
Hss borar 14,5mm 0625 145 | 14.5 mm | 169 mm | 1x | |
Hss borar 14,5mmVörunúmer: 0625 145Tæknilegar upplýsingar
|
||||
Hss borar 1,5mm 0625 15 | 1.5 mm | 40 mm | 10x | |
Hss borar 1,5mmVörunúmer: 0625 15Tæknilegar upplýsingar
|
||||
Hss borar 15,0mm 0625 150 | 15 mm | 169 mm | 1x | |
Hss borar 15,0mmVörunúmer: 0625 150Tæknilegar upplýsingar
|
||||
Hss borar 15,5mm 0625 155 | 15.5 mm | 178 mm | 1x | |
Hss borar 15,5mmVörunúmer: 0625 155Tæknilegar upplýsingar
|
||||
Hss borar 16,0mm 0625 160 | 16 mm | 178 mm | 1x | |
Hss borar 16,0mmVörunúmer: 0625 160Tæknilegar upplýsingar
|
||||
Hss borar 16,5mm 0625 165 | 16.5 mm | 184 mm | 1x | |
Hss borar 16,5mmVörunúmer: 0625 165Tæknilegar upplýsingar
|
||||
Hss borar 17,0mm 0625 170 | 17 mm | 184 mm | 1x | |
Hss borar 17,0mmVörunúmer: 0625 170Tæknilegar upplýsingar
|
||||
Hss borar 17,5mm 0625 175 | 17.5 mm | 191 mm | 1x | |
Hss borar 17,5mmVörunúmer: 0625 175Tæknilegar upplýsingar
|
||||
Hss borar 18,0mm 0625 180 | 18 mm | 191 mm | 1x | |
Hss borar 18,0mmVörunúmer: 0625 180Tæknilegar upplýsingar
|
||||
Hss borar 2,0mm 0625 20 | 2 mm | 49 mm | 10x | |
Hss borar 2,0mmVörunúmer: 0625 20Tæknilegar upplýsingar
|
||||
Hss borar 20,0mm 0625 200 | 20 mm | 205 mm | 1x | |
Hss borar 20,0mmVörunúmer: 0625 200Tæknilegar upplýsingar
|
||||
Hss borar 2,5mm 0625 25 | 2.5 mm | 57 mm | 10x | |
Hss borar 2,5mmVörunúmer: 0625 25Tæknilegar upplýsingar
|
||||
Hss borar 3,0mm 0625 30 | 3 mm | 61 mm | 10x | |
Hss borar 3,0mmVörunúmer: 0625 30Tæknilegar upplýsingar
|
||||
Hss borar 3,5mm 0625 35 | 3.5 mm | 70 mm | 10x | |
Hss borar 3,5mmVörunúmer: 0625 35Tæknilegar upplýsingar
|
||||
Hss borar 4,0mm 0625 40 | 4 mm | 75 mm | 10x | |
Hss borar 4,0mmVörunúmer: 0625 40Tæknilegar upplýsingar
|
||||
Hss borar 4,5mm 0625 45 | 4.5 mm | 80 mm | 10x | |
Hss borar 4,5mmVörunúmer: 0625 45Tæknilegar upplýsingar
|
||||
Hss borar 5,0mm 0625 50 | 5 mm | 86 mm | 10x | |
Hss borar 5,0mmVörunúmer: 0625 50Tæknilegar upplýsingar
|
||||
Hss borar 5,5mm 0625 55 | 5.5 mm | 93 mm | 10x | |
Hss borar 5,5mmVörunúmer: 0625 55Tæknilegar upplýsingar
|
||||
Hss borar 6,0mm 0625 60 | 6 mm | 93 mm | 10x | |
Hss borar 6,0mmVörunúmer: 0625 60Tæknilegar upplýsingar
|
||||
Hss borar 6,5mm 0625 65 | 6.5 mm | 101 mm | 10x | |
Hss borar 6,5mmVörunúmer: 0625 65Tæknilegar upplýsingar
|
||||
Hss borar 7,0mm 0625 70 | 7 mm | 109 mm | 10x | |
Hss borar 7,0mmVörunúmer: 0625 70Tæknilegar upplýsingar
|
||||
Hss borar 7,5mm 0625 75 | 7.5 mm | 109 mm | 10x | |
Hss borar 7,5mmVörunúmer: 0625 75Tæknilegar upplýsingar
|
||||
Hss borar 8,0mm 0625 80 | 8 mm | 117 mm | 10x | |
Hss borar 8,0mmVörunúmer: 0625 80Tæknilegar upplýsingar
|
||||
Hss borar 8,5mm 0625 85 | 8.5 mm | 117 mm | 5x | |
Hss borar 8,5mmVörunúmer: 0625 85Tæknilegar upplýsingar
|
||||
Hss borar 9,0mm 0625 90 | 9 mm | 125 mm | 5x | |
Hss borar 9,0mmVörunúmer: 0625 90Tæknilegar upplýsingar
|
||||
Hss borar 9,5mm 0625 95 | 9.5 mm | 125 mm | 5x | |
Hss borar 9,5mmVörunúmer: 0625 95Tæknilegar upplýsingar
|