Snittbakkahaldarar
- Tækniupplýsingar
- Ítarupplýsingar
Durable design and secure fastening
Housing made of die-cast zinc with knurled clamping screws and 90° tip for mounting die.
- Size 7b
- Suitable for Thread cutter M22 - M24
- Internal diameter x height 55 x 22 mm
Vörunafn | Suitable for | Min./max. thread-cutting area, metric | M. í kassa | |
---|---|---|---|---|
Snittbakkahaldari nr.7b m22-24 0659 7 | Thread cutter M22 - M24 | 1x | ||
Snittbakkahaldari nr.7b m22-24Vörunúmer: 0659 7Tæknilegar upplýsingar
|
||||
Snittbakkahaldari st.2 m4,5-6mm 0659 800 200 | 4.5 - 6 mm | 1x | ||
Snittbakkahaldari st.2 m4,5-6mmVörunúmer: 0659 800 200Tæknilegar upplýsingar
|
||||
Snittbakkahaldari st.4 m10-11mm 0659 800 400 | 10 - 11 mm | 1x | ||
Snittbakkahaldari st.4 m10-11mmVörunúmer: 0659 800 400Tæknilegar upplýsingar
|
||||
Snittbakkahaldari st.5 m12-14mm 0659 800 500 | 12 - 14 mm | 1x | ||
Snittbakkahaldari st.5 m12-14mmVörunúmer: 0659 800 500Tæknilegar upplýsingar
|
||||
Snittbakkahaldari m16-20 0659 800 600 | 16 - 20 mm | 1x | ||
Snittbakkahaldari m16-20Vörunúmer: 0659 800 600Tæknilegar upplýsingar
|
||||
Snittbakkahaldari fyrir fínsnitti mf16-20 0659 800 650 | 16 - 20 mm | 1x | ||
Snittbakkahaldari fyrir fínsnitti mf16-20Vörunúmer: 0659 800 650Tæknilegar upplýsingar
|