Sentrúmborar
Vörunúmer: 0636 125
- Tækniupplýsingar
- Ítarupplýsingar
Standard drill bit for making centring holes in accordance with DIN 332, page 1.
Shape A, right-hand cutting
- Without protection countersink
- With straight running surfaces
- Countersink angle 60°
- Ø tolerance on the shank: h9 in accordance with DIN 7160
- Form A
- Length (l1) 45 mm
- Version Right-hand cutting
- Diameter (Ø(d1)) 2.5 mm
- Shaft diameter ((Ø)d2) 6.3 mm
- Countersink angle 60 Degree
Vörunafn | Diameter (Ø(d1)) | M. í kassa | |
---|---|---|---|
Sentrúmborar 2,0mm form a 0636 120 | 2 mm | 3x | |
Sentrúmborar 2,0mm form aVörunúmer: 0636 120Tæknilegar upplýsingar
|
|||
Sentrúmborar 1,25mm form a 0636 125 | 2.5 mm | 3x | |
Sentrúmborar 1,25mm form aVörunúmer: 0636 125Tæknilegar upplýsingar
|
|||
Sentrúmborar 3,15mm form a 0636 131 5 | 3.15 mm | 3x | |
Sentrúmborar 3,15mm form aVörunúmer: 0636 131 5Tæknilegar upplýsingar
|
|||
Sentrúmborar 4,0mm form a 0636 140 | 4 mm | 1x | |
Sentrúmborar 4,0mm form aVörunúmer: 0636 140Tæknilegar upplýsingar
|
|||
Sentrúmborar 5,0mm form a 0636 150 | 5 mm | 1x | |
Sentrúmborar 5,0mm form aVörunúmer: 0636 150Tæknilegar upplýsingar
|