Meitlar með handfangi
Vörunúmer: 0714 63 35
- Tækniupplýsingar
- Ítarupplýsingar
Flat oval
Chromium-vanadium air hardening steel
Hardened safety hammer head
Prevents hammer head from developing bulges or splintering.
Full length of shaft hardened
Particularly tough and wear-resistant as a result.
Regrindable blade
Oil-resistant PVC handles
Prevents hand injuries due to slippage when striking.
Rebound impacts
Absorbed by the handle and not transferred to the hand.
Octagonal handle
Prevents tools rolling away, e.g. on scaffolding.
- Length 230 mm
- Striking-surface length x width 26 x 7 mm
- Cutting edge width 26 mm
Vörunafn | Length | M. í kassa | |
---|---|---|---|
Meitill m. handfangi 26mm l230 0714 63 35 | 230 mm | 1x | |
Meitill m. handfangi 26mm l230Vörunúmer: 0714 63 35Tæknilegar upplýsingar
|
|||
Meitill m. handfangi 26mm l300 0714 63 36 | 300 mm | 1x | |
Meitill m. handfangi 26mm l300Vörunúmer: 0714 63 36Tæknilegar upplýsingar
|
|||
Meitill m. handfangi 50mm l250 0714 63 37 | 250 mm | 1x | |
Meitill m. handfangi 50mm l250Vörunúmer: 0714 63 37Tæknilegar upplýsingar
|