Dósaborahaldarar
Vörunúmer: 0632 02 3
- Tækniupplýsingar
- Ítarupplýsingar
With ejection function
- Quick and easy cutting of holes for hollow-wall device sockets
- No time-consuming "levering out" of cut pieces
- No risk of injury when levering out cut pieces
- Very simple and easy removal of the cut piece with a single movement of the hand
- Saves costs and time
Proof of Performance
Patented ejection function EP0994759
- Drive type Hexagon
- Length 146 mm
- Suitable for hole-saw diameter 32 - 152 mm
Vörunafn | Suitable for hole-saw diameter | M. í kassa | |
---|---|---|---|
Haldari f. dósabor 32-152mm 0632 02 | 32 - 200 mm | 1x | |
Haldari f. dósabor 32-152mmVörunúmer: 0632 02Tæknilegar upplýsingar
|
|||
Haldari f. dósabor m.hreinsara 0632 02 3 | 32 - 152 mm | 1x | |
Haldari f. dósabor m.hreinsaraVörunúmer: 0632 02 3Tæknilegar upplýsingar
|
|||
Haldari f. dósabor 14-30mm 0632 04 1 | 14 - 30 mm | 1x | |
Haldari f. dósabor 14-30mmVörunúmer: 0632 04 1Tæknilegar upplýsingar
|