Mínar síður

"Kerling"

Vörunúmer: 0558
  • Tækniupplýsingar
  • Material Copper-tin
  • Surface Tin-plated
  • Version Sealed
  • Min./max. wire cross section 1,5-2,5 mm²
  • Nominal size of flat plug/push connector/blade connector 1.5 mm
  • Min./max. diameter of insulation 2,2-3,3 mm
  • Seal diameter 3.40 mm

Vörunafn M. í kassa
Amp-cont kerling f. 555 102 0558 995 82 100x
Alternate Text

Amp-cont kerling f. 555 102

Vörunúmer: 0558 995 82

Tæknilegar upplýsingar

  • Material

    Copper-tin
  • Surface

    Tin-plated
  • Version

    Sealed
  • Min./max. wire cross section

    0,75-1,5 mm²
  • Nominal size of flat plug/push connector/blade connector

    1.5 mm
  • Min./max. diameter of insulation

    1,7-2,4 mm
  • Seal diameter

    3.40 mm
Amp-cont kerling 1,5-2,5mm² 0558 995 84 100x
Alternate Text

Amp-cont kerling 1,5-2,5mm²

Vörunúmer: 0558 995 84

Tæknilegar upplýsingar

  • Material

    Copper-tin
  • Surface

    Tin-plated
  • Version

    Sealed
  • Min./max. wire cross section

    1,5-2,5 mm²
  • Nominal size of flat plug/push connector/blade connector

    1.5 mm
  • Min./max. diameter of insulation

    2,2-3,3 mm
  • Seal diameter

    3.40 mm