"Kerling"
Vörunúmer: 0558
- Tækniupplýsingar
- Material Copper-tin
- Surface Tin-plated
- Version Sealed
- Min./max. wire cross section 1,5-2,5 mm²
- Nominal size of flat plug/push connector/blade connector 1.5 mm
- Min./max. diameter of insulation 2,2-3,3 mm
- Seal diameter 3.40 mm
Vörunafn | M. í kassa | |
---|---|---|
Amp-cont kerling f. 555 102 0558 995 82 | 100x | |
Amp-cont kerling f. 555 102Vörunúmer: 0558 995 82Tæknilegar upplýsingar
|
||
Amp-cont kerling 1,5-2,5mm² 0558 995 84 | 100x | |
Amp-cont kerling 1,5-2,5mm²Vörunúmer: 0558 995 84Tæknilegar upplýsingar
|