Krókódíla-klemma fyrir
- Tækniupplýsingar
- Ítarupplýsingar
Conforms to requirements of IEC/EN 61010-2-031
The products illustrated are fitted with a bushing for a 4 mm safety plug and supplied in resealable blister packaging for dust-proof storage.
- Clamping width: 11 mm.
- Rated current/voltage: max. 15 A/300 V CAT II.
- 4 mm safety socket in insulated body.
- Supply scope: one red and one black tapper.
- Max. nominal voltage 300 V/AC/DC
- Connecting socket diameter 4 mm
- Max. grip range 11 mm
- Overvoltage protection category CAT II/300 V
- Max. nominal current 15 A
Vörunafn | Max. nominal voltage | M. í kassa | |
---|---|---|---|
Krókódíla-klemma fyrir mæli 0715 53 850 | 300 V/AC/DC | 1x | |
Krókódíla-klemma fyrir mæliVörunúmer: 0715 53 850Tæknilegar upplýsingar
|