Endahulsa einangruð 1,0x8 rauð 0557 300 102
|
1.0 mm² |
8 mm |
|
Red |
1,000x |
|
Vörunúmer: 0557 300 102
-
Material
Copper
-
Colour
Red
-
Surface
Tin-plated
-
Length (l1)
14 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
1.0 mm²
-
Sleeve length (l2)
8 mm
-
Sleeve inside diameter (d1)
1.4 mm
-
Sleeve-wall thickness (s1)
0.15 mm
|
Endahulsa einangruð 1,0x12,0mm rauð 0557 300 104
|
500x |
|
|
Endahulsa einangruð 1,5x18mm svört 0557 300 153
|
1.5 mm² |
18 mm |
|
Black |
500x |
|
Vörunúmer: 0557 300 153
-
Material
Copper
-
Colour
Black
-
Surface
Tin-plated
-
Length (l1)
24 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
1.5 mm²
-
Sleeve length (l2)
18 mm
-
Sleeve inside diameter (d1)
1.7 mm
-
Sleeve-wall thickness (s1)
0.15 mm
|
Endahulsa einangruð 2,5x12mm blá 0557 300 252
|
2.5 mm² |
12 mm |
|
Blue |
500x |
|
Vörunúmer: 0557 300 252
-
Material
Copper
-
Colour
Blue
-
Surface
Tin-plated
-
Length (l1)
18 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
2.5 mm²
-
Sleeve length (l2)
12 mm
-
Sleeve inside diameter (d1)
2.2 mm
-
Sleeve-wall thickness (s1)
0.15 mm
|
Endahulsa einangruð gul 25x16 0557 300 254
|
50x |
|
|
Endahulsa einangruð 35,0x16,0 rauð 0557 300 351
|
50x |
|
|
Endahulsa einangruð 35,0x25,0 rauð 0557 300 352
|
50x |
|
|
Endahulsa einangruð 4,0*18 grá 0557 300 403
|
4 mm² |
18 mm |
|
Grey |
100x |
|
Vörunúmer: 0557 300 403
-
Material
Copper
-
Colour
Grey
-
Surface
Tin-plated
-
Length (l1)
26 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
4 mm²
-
Sleeve length (l2)
18 mm
-
Sleeve inside diameter (d1)
2.8 mm
-
Sleeve-wall thickness (s1)
0.20 mm
|
Endahulsa einangruð 50,0x20,0 blá 0557 300 501
|
50x |
|
|
Endahulsa einangruð 50,0x25,0 blá 0557 300 502
|
50x |
|
|
Endahulsa einangruð 6 x 18 gul 0557 300 602
|
100x |
|
|
Endahulsa einangr.0,75x8,0 grá 0557 300 752
|
0.75 mm² |
8 mm |
|
Grey |
100x |
|
Vörunúmer: 0557 300 752
-
Material
Copper
-
Colour
Grey
-
Surface
Tin-plated
-
Length (l1)
14 mm
-
Max. temperature resistance
110 °C
-
Halogen-free
Yes
-
Wire cross section
0.75 mm²
-
Sleeve length (l2)
8 mm
-
Sleeve inside diameter (d1)
1.2 mm
-
Sleeve-wall thickness (s1)
0.15 mm
|
Endahulsa einangruð 95 x25 rauð 0557 300 951
|
25x |
|
|
Endahulsa með tvöf. einangrun 10,0x12,0 rauð 0557 350 101
|
100x |
|
|
Endahulsa með tvöf. einangrun 16,0x12,0 blá 0557 350 161
|
100x |
|
|
Endahulsa með tvöf. einangrun 2,5x8,0 blá 0557 350 251
|
100x |
|
|
Endahulsa með tvöf. einangrun 6,0x12,0 gul 0557 350 601
|
100x |
|
|
Endahulsa f.2 víra 2,5x10,0 blá 0557 405
|
500x |
|
|
Endahulsa óeinangr. 0,5x6mm 0557 600 506
|
500x |
|
|
Endahulsa óeinangr. 1,5x7mm 0557 601 507
|
1.5 mm² |
|
7 mm |
|
100x |
|
|