Mínar síður

Kúlupera stór

  • Tækniupplýsingar
  • Ítarupplýsingar
Economical veh. bulb 12 volt
  • Nominal voltage 12 V/DC
  • Power rating 21 W
  • Socket designation BA15s

Vörunafn Nominal voltage Power rating Socket designation M. í kassa
Kúlupera 12v 21w 0720 132 1 12 V/DC 21 W BA15s 10x
Alternate Text

Kúlupera 12v 21w

Vörunúmer: 0720 132 1

Tæknilegar upplýsingar

  • Nominal voltage

    12 V/DC
  • Power rating

    21 W
  • Socket designation

    BA15s
Pera 12v 21/5w 0720 134 1 12 V/DC 21 W BAY15d 10x
Alternate Text

Pera 12v 21/5w

Vörunúmer: 0720 134 1

Tæknilegar upplýsingar

  • Nominal voltage

    12 V/DC
  • Power rating

    21 W
  • Socket designation

    BAY15d
  • Power/power of second spiral coil

    21 / 5 W
  • Power of second spiral coil

    5 W
Pera 12v 21/4w 0720 134 11 12 V/DC 21 W BAZ15d 10x
Alternate Text

Pera 12v 21/4w

Vörunúmer: 0720 134 11

Tæknilegar upplýsingar

  • Nominal voltage

    12 V/DC
  • Power rating

    21 W
  • Socket designation

    BAZ15d
  • Power/power of second spiral coil

    21 / 4 W
  • Power of second spiral coil

    4 W