M-cube® rafhlöðuhátalari
- Tækniupplýsingar
- Weight of machine with rechargeable battery 2.97 kg
- Mains operating voltage 230 V/AC
- Battery operating voltage 18 V/DC
- Min./max. FM radio frequency 87.5 - 108 kHz
- Output (2 x speakers) 34 W
Vörunafn | M. í kassa | |
---|---|---|
M-cube® rafhlöðu hátalari m.bluetoo. 18v án rafhl. 5701 425 000 | 1x | |
M-cube® rafhlöðu hátalari m.bluetoo. 18v án rafhl.Vörunúmer: 5701 425 000Tæknilegar upplýsingar
|