M-cube® rafhl.sds
- Tækniupplýsingar
- Length 320 mm
- Height 220 mm
- Nominal voltage 18 V/DC
- Tool holding device Quick-change holder
- Min./max. idle speed 0 - 1400 1/min
- Max. drilling diameter in steel 13 mm
- Min./max. impact rate 0 - 5500 1/min
- Impact energy 2.4 J
- Max. drilling diameter in concrete 26 mm
- Min./max. recommended drilling diameter in concrete 6 - 18 mm
- Number of batteries/battery capacity 0 x 0 Ah
Vörunafn | M. í kassa | |
---|---|---|
M-cube® rafhl.sds höggborvél abh 18compact án rafh 5701 432 000 | 1x | |
M-cube® rafhl.sds höggborvél abh 18compact án rafhVörunúmer: 5701 432 000Tæknilegar upplýsingar
|