M-cube® rafhlöðukíttisbyssa 18V
- Tækniupplýsingar
- Nominal voltage 12 V/DC
- Weight of machine with rechargeable battery 2.1 kg
- Number of rechargeable batteries/batteries 0 PCS
- Rechargeable battery/battery capacity 0 Ah
- Type of rechargeable battery/battery Li-lon
- Idle speed 25 mm/s
- Pressing force 1780 N
Vörunafn | Rechargeable battery/battery capacity | M. í kassa | |
---|---|---|---|
M-cube®rafhl.kíttisbyssa akp 12-a-330 án rafhlöðu 5701 107 000 | 0 Ah | 1x | |
M-cube®rafhl.kíttisbyssa akp 12-a-330 án rafhlöðuVörunúmer: 5701 107 000Tæknilegar upplýsingar
|